Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec UltraSOLV™ 1700 Series Swabs

General purpose cleaning tools for HDD components, optics, medical devices or vacuum equipment

Manufacturer:  Foamtec HT172950

 View more versions of this product

Catalog No. 19-304-725

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Specifications Description & Specifications

Specifications

Thermal
2.5mm
Blue
2.31 in.
58.6mm
76.2mm
Mini
UltraSOLV™ Foam
0.24 in.
3 in.
0.1 in.
Designed for removal of contamination from tools in critical manufacturing environments
Polypropylene
0.39 in.
9.8mm
Paddle
2.7mm
Flexible
30mm
Swab
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit