Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Foamtec UltraSOLV™ 1700 Series Swabs
General purpose cleaning tools for HDD components, optics, medical devices or vacuum equipment
Supplier: Foamtec HT1729500
Description
Provides good particle and residue removal with a minimum of particle transfer due to abrasion.
- Excellent absorbency and fiber-free construction make it perfect replacement for cotton swabs
- High strength foam tip minimizes particle shedding due to abrasion
- Extremely low ionic and NVR levels for HDD and optic cleaning applications
- Unique thermal bonding process ensures no adhesive residue and minimizes particle generation from seal
- For cleaning small hard-to-access components, o-ring grooves, and corners
- ESD safe tip
Specifications
0.1 in. | |
Designed for removal of contamination from tools in critical manufacturing environments | |
Swab | |
76.2mm | |
58.7mm | |
Mini | |
0.39 in. | |
6.3mm | |
Thermal | |
Flexible |
3 in. | |
Blue | |
2.5mm | |
2.31 in. | |
Paddle | |
2.7mm | |
9.9mm | |
0.13 in. | |
Polypropylene | |
UltraSOLV™ Foam |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction