Foamtec UltraSOLV™ ScrubDISKs

Manufacturer: Foamtec HT4518DC31

 View more versions of this product

Catalog No. 19-042-471

  Check Availability
Add to Cart

    Specifications

    Adhesive Pressure sensitive adhesive
    Construction Fiber-free
    Diameter (English) 3.5 in.
    For Use With (Equipment) ErgoScrub hand tool
    Grit Rating 180
    Includes With hook and loop fastener
    For Use With (Application) Quick removal of process induced residue from Aluminum, Stainless Steel, Ceramic, Glass, Quartz and Anodized surfaces while minimizing tool wear
    Product Type Scrub disk
    Diameter (Metric) 8.89cm
    Disposable Yes
    Material Diamond

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit