Foamtec UltraSOLV™ ScrubPADS™

Vacuum Chamber Cleaning ScrubPADS with 180-1350 Diamond grit abrasive particles for light to heavy duty PM procedures

Manufacturer: Foamtec HT4536D811

 View more versions of this product

Catalog No. 19-304-793

  Check Availability
Add to Cart

    Specifications

    Material Diamond
    Grit 360
    Type Vacuum chAmber cleaning scrub pad
    For Use With (Application) Quick removal of process induced residue from Aluminum, Stainless Steel, Ceramic, Glass, Quartz and Anodized surfaces while minimizing tool wear
    Length (English) 4 in.
    Construction Fiber-free
    Thickness (English) 0.078 in.
    Includes Without slit
    Length (Metric) 10.16cm
    For Use With (Equipment) Wafer processing tools

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit