Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wesco™ Folding Hand Truck

Click to view available options
Load Bearing Capacity (English):
110 lb.
175 lb.
275 lb.
550 lb.
Description
- Loading capacity up to 550 lb.
- Rubber Tread Poly Hub.
- Noseplate
Specifications
Specifications
Type | Fold-up Hand Truck |
Holds | Dolly |
Load Bearing Capacity (English) | 110 lb. |
Load Bearing Capacity (Metric) | 49.9 kg |
Material | Aluminum |
Color | Black |
Dimensions (L x W) | 15 x 12.5 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction