Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Purell™ FOOD PROCESSING SURFACE SANITIZER
PURELL™ FOOD PROCESSING SURFACE SANITIZER is a one-step sanitizer and disinfectant.
Supplier: Gojo Industries Inc 334304
This item is not returnable.
View return policy
Description
- One-step sanitizer and disinfectant
- Kills 99.9% of germs on surfaces, reducing the risk of cross-contamination
- Eliminates Listeria, Salmonella, E. coli and Norovirus in 30 seconds
- NSF D2 Registered: Fragrance-free formula requires no rinse on food contact surfaces
- Formulated for food contact surfaces, no rinse required on food contact surfaces
- Formulated with approved EPA ingredients for Food Contact Sanitizing Solutions
- Recognized as GRAS Direct Food Substances by the FDA
- No rinse required on food contact surfaces
- Sanitizes gloves and footwear in 10 seconds
- Proven effective across most hard and soft surfaces
- Helps remove food allergens on hard, non-porous surfaces
- Approved for use in Kosher processing sites
Specifications
Non-sterile | |
U.S. EPA Design for the Environment | |
One-step sanitizer and disinfectant | |
32 oz. |
Clear | |
Trigger Spray Bottle | |
88.14 mm | |
88.14 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction