Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Force FluoroPhenyl LC Columns

Capable of both reversed-phase and HILIC separations
$639.00 - $857.00
Specifications
Ligand Type | Fluorophenyl |
---|---|
Max. Pressure | 600 bar (8,700 psi) |
Particle Size | 3 μm |
pH | 2 to 8 |
Pore Size | 100 Å |
Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
06-611-594
![]() |
Restek™
9639332 |
30 mm | 2.1 mm |
Each for $639.00
|
|
06-611-595
![]() |
Restek™
9639352 |
50 mm | 2.1 mm |
Each for $702.00
|
|
06-611-596
![]() |
Restek™
963935E |
50 mm | 3 mm |
Each for $702.00
|
|
06-611-591
![]() |
Restek™
9639312 |
100 mm | 2.1 mm |
Each for $766.00
|
|
06-611-593
![]() |
Restek™
963931E |
100 mm | 3 mm |
Each for $766.00
|
|
06-611-592
![]() |
Restek™
9639315 |
100 mm | 4.6 mm |
Each for $817.00
|
|
06-611-597
![]() |
Restek™
9639362 |
150 mm | 2.1 mm |
Each for $857.00
|
|
06-611-599
![]() |
Restek™
963936E |
150 mm | 3 mm |
Each for $830.00
|
|
06-611-598
![]() |
Restek™
9639365 |
150 mm | 4.6 mm |
Each for $846.00
|
|
Description
- Ideal for increasing sensitivity and selectivity in LC-MS analyses
- Offers increased retention for charged bases
Specifications
Fluorophenyl | |
3 μm | |
100 Å | |
80°C | |
Pentafluorophenyl propyl | |
10% | |
No |
600 bar (8,700 psi) | |
2 to 8 | |
300 m2/g | |
L43 | |
Fully Porous Silica | |
Reversed-Phase, HILIC | |
HPLC Column |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title