Thermo Scientific™ Forma™ 310 Direct Heat CO2 Incubators

Preserve floor space with stackable Thermo Scientific™ Forma™ 310 Direct-Heat CO2 Incubators, which combine high capacity and an easy-to-use design.

Manufacturer: Thermo Scientific™ 321

 View all options for this product

Catalog No. 13-998-085


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Chamber Material Stainless Steel
    CO2 Concentration Range 0 to 20%
    Humidity Delivery Water Pan
    Relative Humidity Ambient to 95% at 37°C (98.6°F)
    Temperature Range (Metric) 5° to 50°C
    Height (English) Exterior 38.5 in.
    Height (Metric) Exterior 97.8cm
    Width (English) Exterior 26.1 in.
    Width (Metric) Exterior 66.3cm
    Length (English) Exterior 24.7 in.
    Length (Metric) Exterior 62.7cm
    Height (English) Interior 26.8 in.
    Height (Metric) Interior 68.1cm
    Depth (English) Interior 20 in.
    Depth (Metric) Interior 50.8cm
    Width (English) Interior 21.1 in.
    Width (Metric) Interior 54.1cm
    Net Weight (English) 210 lb.
    Net Weight (Metric) 95.3kg
    Shipping Weight (English) 270 lb.
    Shipping Weight (Metric) 122.5kg
    Shelves 4/17 [Supplied/Max.]
    Length (English) Shelf 18.5 in.
    Length (Metric) Shelf 47cm
    Width (English) Shelf 18.5 in.
    Width (Metric) Shelf 47cm
    Voltage 230V
    Amperage 2A
    Data Outputs Optional
    Cabinet Material 18-gauge, cold-rolled steel
    CO2 Concentration Control IR
    Hertz 50/60Hz
    Ports 1.3 in. (3.3cm) with removable silicone plug, 0.25 in. barbed hose
    Capacity (English) 6.5 cu. ft.
    Capacity (Metric) 184L
    Shelf Material Stainless-steel
    Certifications/Compliance CE, UL, cUL
    Dimensions (D x W x H) Interior 20 x 21.1 x 26.8 in. (50.8 x 54.1 x 68.1cm)
    Capacity 6.5 cu. ft., 184L
    Electrical Requirements 230V 50/60Hz
    Dimensions (L x W x H) Exterior 24.7 x 26.1 x 38.5 in. (62.7 x 66.3 x 97.8cm)

    Preserve floor space with stackable Thermo Scientific™ Forma™ 310 Direct-Heat CO2 Incubators, which combine high capacity and an easy-to-use design.

    Key Features

    • The high-capacity chamber provides maximum culturing space and the ideal environment for basic cell culture incubation
    • The flexible Direct Heat Incubator can be configured with either TC (thermal conductivity) or IR (infrared) CO2 gas sensors as well as a variety of useful process and contamination control options to meet your specific requirements.

    Thermo Scientific™ Enviro-Scan™ Microprocessor Control

    • Flexible, intuitive controls ensuring ease of use
    • Set temperature, overtemperature, CO2
    • Calibrate temperature, CO2, optional RH
    • Configure audible on/off, access code, remote alarm contacts, tracking low temp and high and low CO2 alarms, and optional automatic tank selector, RS-485 interface and display temp/RH (selectable)
    • Audible/visual alarm and alarm silence
    • Standard remote alarm contacts (NO, NC, COM)
    • Optional built-in gas guard system
    • Optional RS-485, 0-1V, 0-5V and 4-20mA data outputs permit connection to an alarm/monitoring system

    Contamination Control Options

    • Exclusive, in-chamber HEPA Filter Airflow System continuously filters the entire chamber volume of air every 60 sec.
    • HEPA2™ VOC filtration removes volatile organic vapors
    • Solid copper components effectively prevent bacterial and fungal growth


    • Sturdy stainless-steel shelves and supports can be removed without tools for easy cleaning or adjustment
    • Polished stainless-steel interior with coved corners is easy to clean
    • Microbiological filters on gas inlet and sample ports are readily accessible for simplified routine replacement
    • Inner door gasket is removable and cleanable; adjusts continually to ensure a tight seal

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit