Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Forma™ 7000 Series -40°C Upright Ultra-Low Temperature Freezers Available on GSA/VA Contract for Federal Government customers only.

Provide uncompromised sample protection for -10° to -40°C applications with these ultra-low temperature freezers, designed for daily sample protection and dependability.

Manufacturer:  Thermo Scientific™ 7240A

 View more versions of this product

Catalog No. 72-40A


  Check Availability
Add to cart

Specifications

Description

Provide uncompromised sample protection for -10° to -40°C applications with Thermo Scientific™ Forma™ 7000 Series -40°C Upright Ultra-Low Temperature Freezers, designed for daily sample protection and dependability.

Key Features:

  • Easy to reach and read controls and displays, featuring a centralized, knee-level information center that includes a microprocessor control and monitoring system 
  • State-of-the-art refrigeration system for improved temperature control and increased reserve BTUH capacity, resulting in a more stable temperature sample
  • Low voltage surge protection and buck/boost
  • Easy to remove, washable filter to protect the condenser from dust, minimizing the possibility of reduced refrigeration performance or increased risk to samples
  • Easy-to-use, padlock-compatible, ergonomic door handle with integrated key lock
  • Choice of CO2 or LN2 safety back-up systems for additional sample protection in the event of a power or mechanical failure
  • Built-in chart recorder available at knee level on Forma 7000 -40°C models

Construction:

  • Triple-point door gasket provides longer holding time in the event of a door opening
  • Rugged, heavy gauge, cold-rolled steel cabinets resist chipping and rust
  • 1 in. (25mm) access ports allow the use of inexpedient probes or instrumentation
  • Four inner doors reduce cold air loss and improve temperature recovery after door closings
  • 5 in. (127mm) foamed-in-place polyurethane insulation reduces power consumption and maintains temperature setpoint
Description & Specifications

Specifications

150 lb.
68kg
KeyLock, Padlock Standard
cULus, CE listed
Capacity: 13 cu. ft. (368.1L); Holds 240 boxes; 115V/60Hz; 16A
13 cu. ft., 368L
368L
32.9 x 33.3 x 77.9 in. (83.6 x 84.6 x 197.9cm)
60Hz
Polyurethane Foam
696 lb.
Forma
-10° to -40°C
115V
115V 60Hz
.71 sq. meters
Painted Galvaneel - Standard, Stainless-steel - Optional
Standard Operation
UL
Not Avaialble
33803 vials/cu. ft.
Buck/Boost
293kg
Warranty varies by country, please contact us for details
CO2 or LN2 Optional
24000
7-day ink or inkless Optional
dry contacts - standard, PT100 probe Optional
16A
13 cu. ft.
Push Button LED
19.3 x 23 x 51.5 in. (49 x 58.4 x 130.8cm)
240 boxes
NEMA 5-20
3
316kg
Ultra Low Freezer, Upright
Single
7.61 sq. ft.
4
Buck/Boost
Not Avaialble
SmartView Compatible
2.95 watts/100 2mL vials (box)
33803 vials/cu. m
646 lb.
Optional
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit