Thermo Scientific™ Forma™ 7000 Series -40°C Upright Ultra-Low Temperature Freezers Available on GSA/VA Contract for Federal Government customers only.

Provide uncompromised sample protection for -10° to -40°C applications with these ultra-low temperature freezers, designed for daily sample protection and dependability.

Manufacturer: Thermo Scientific™ 7240D

 View more versions of this product

Catalog No. 72-40D

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Type Ultra Low Freezer, Upright
    Product Line Forma
    Temperature Range (Metric) -10°C to -40°C,-10° to -40°C
    Dimensions (L x W x H) Exterior 32.9 x 33.3 x 77.9 in. (83.6 x 84.6 x 197.9cm)
    Dimensions (D x W x H) Interior 19.3 x 23 x 51.5 in. (49 x 58.4 x 130.8cm)
    Temperature Range -10° to -40°C
    Doors Single
    Inner Doors 4
    Interior Painted Galvaneel - Standard, Stainless-steel - Optional
    On-Board Datalogging Not Avaialble
    Data Outputs dry contacts - standard, PT100 probe Optional
    Setpoint Security Not Avaialble
    Vial to Energy Ratio 2.95 watts/100 2mL vials (box)
    Vial to Footprint Ratio (Metric) 33803 vials/cu. m
    Amperage 12A,12A
    Capacity (English) 13 cu. ft.
    Hertz 60Hz,60Hz
    Shipping Weight (English) 696 lb.,696 lb.
    Shelves 3,3
    Chart Recorder 7-day ink or inkless Optional
    Certifications/Compliance cULus, CE listed
    Electrical Requirements 208 to 230V 60Hz
    Footprint (Metric) .71 sq. meters
    Line Voltage Indicator Buck/Boost
    Operating Modes Standard Operation
    Smart View Compatibility SmartView Compatible
    Vial to Footprint Ratio (English) 3154 vials/cu. ft.
    Voltage Compensation Buck/Boost
    Description Capacity: 13 cu. ft. (368.1L); Holds 240 boxes; 208-230V/60Hz; 12A
    Capacity 13 cu. ft., 368L,13 cu. ft., 368L
    Backup Systems CO2 or LN2 Optional
    Display Push Button LED,Push Button LED
    Holds 240 boxes,240 boxes
    2ml Vial Capacity per Freezer 24000
    Plug Type NEMA 6-15,NEMA 6-15
    Capacity (English) Shelf 150 lb.
    Voltage 208 to 230V
    Weight (Metric) 293kg
    Water Cooled Optional
    Capacity (Metric) Shelf 68kg
    Product Name Forma
    Shipping Weight (Metric) 316kg,316kg
    Footprint (English) 7.61 sq. ft.
    Regulatory Approvals UL
    Weight (English) 646 lb.
    Capacity (Metric) 368L
    Insulation Polyurethane Foam
    Access Security KeyLock, Padlock Standard
    Height (Metric) Interior 130.11cm
    Height (English) Exterior 78 in.
    Depth (Metric) Exterior 83.6cm
    Width (English) Interior 23 in.
    Width (English) Exterior 33.3 in.
    Depth (English) Interior 19.3 in.
    Depth (English) Exterior 32.9 in.
    No. of Doors 1
    Width (Metric) Interior 58.4cm
    Width (Metric) Exterior 84.6cm
    Energy Usage 17kW/day
    Height (English) Interior 51.23 in.
    Depth (Metric) Interior 49cm
    Height (Metric) Exterior 198.1cm

    Provide uncompromised sample protection for -10° to -40°C applications with Thermo Scientific™ Forma™ 7000 Series -40°C Upright Ultra-Low Temperature Freezers, designed for daily sample protection and dependability.

    Key Features:

    • Easy to reach and read controls and displays, featuring a centralized, knee-level information center that includes a microprocessor control and monitoring system 
    • State-of-the-art refrigeration system for improved temperature control and increased reserve BTUH capacity, resulting in a more stable temperature sample
    • Low voltage surge protection and buck/boost
    • Easy to remove, washable filter to protect the condenser from dust, minimizing the possibility of reduced refrigeration performance or increased risk to samples
    • Easy-to-use, padlock-compatible, ergonomic door handle with integrated key lock
    • Choice of CO2 or LN2 safety back-up systems for additional sample protection in the event of a power or mechanical failure
    • Built-in chart recorder available at knee level on Forma 7000 -40°C models

    Construction:

    • Triple-point door gasket provides longer holding time in the event of a door opening
    • Rugged, heavy gauge, cold-rolled steel cabinets resist chipping and rust
    • 1 in. (25mm) access ports allow the use of inexpedient probes or instrumentation
    • Four inner doors reduce cold air loss and improve temperature recovery after door closings
    • 5 in. (127mm) foamed-in-place polyurethane insulation reduces power consumption and maintains temperature setpoint

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit