Thermo Scientific™ Forma™ 7000 Series -40°C Upright Ultra-Low Temperature Freezers Available on GSA/VA Contract for Federal Government customers only.

Provide uncompromised sample protection for -10° to -40°C applications with these ultra-low temperature freezers, designed for daily sample protection and dependability.

Manufacturer: Thermo Scientific™ 7320A

 View more versions of this product

Catalog No. 73-20A

  Check Availability
Add to Cart

    Specifications

    Type Ultra Low Freezer, Upright
    Product Line Forma
    Temperature Range (Metric) -10°C to -40°C,-10° to -40°C
    Dimensions (L x W x H) Exterior 38.9 x 33.3 x 77.9 in. (98.9 x 84.6 x 197.9cm)
    Dimensions (D x W x H) Interior 25.3 x 23 x 51.5 in. (64.3 x 58.4 x 130.8cm)
    Temperature Range -10° to -40°C
    Doors Single
    Capacity (English) Shelf 150 lb.
    Certifications/Compliance cULus, CE listed
    Footprint (English) 9.00 sq. ft.
    Footprint (Metric) .84 sq. meters
    Interior Painted Galvaneel - Standard, Stainless-steel - Optional
    Operating Modes Standard Operation
    On-Board Datalogging Not Avaialble
    Regulatory Approvals UL
    Data Outputs dry contacts - standard, PT100 probe Optional
    Smart View Compatibility SmartView Compatible
    Vial to Energy Ratio 2.47 watts/100 2mL vials (box)
    Vial to Footprint Ratio (English) 3600 vials/cu. ft.
    Vial to Footprint Ratio (Metric) 38095 vials/cu. m
    Voltage Compensation Buck/Boost
    Weight (English) 713 lb.
    Weight (Metric) 323kg
    Capacity 17.3 cu. ft., 288L,17.3 cu. ft., 288L
    Capacity (English) 17.3 cu. ft.
    Capacity (Metric) 288L
    Backup Systems CO2 or LN2 Optional
    Hertz 60Hz,60Hz
    2ml Vial Capacity per Freezer 32000
    Insulation Polyurethane Foam
    Access Security KeyLock, Padlock Standard
    Plug Type NEMA 5-20,NEMA 5-20
    Shipping Weight (English) 763 lb.,763 lb.
    Shelves 3,3
    Product Name Forma
    Shipping Weight (Metric) 346kg,346kg
    Chart Recorder 7-day ink or inkless Optional
    Voltage 115V
    Electrical Requirements 115V 60Hz
    Inner Doors 4
    Line Voltage Indicator Buck/Boost
    Setpoint Security Not Avaialble
    Water Cooled Optional
    Description Capacity: 17.3 cu. ft. (489.9L); Holds 320 boxes; 115V/60Hz; 16A
    Amperage 16A,16A
    Display Push Button LED,Push Button LED
    Capacity (Metric) Shelf 68kg
    Holds 320 boxes,320 boxes
    Width (English) Interior 23 in.
    Height (Metric) Interior 130.11cm
    Width (Metric) Interior 58.4cm
    Height (English) Exterior 78 in.
    Width (English) Exterior 33.3 in.
    Depth (English) Exterior 38.9 in.
    Height (Metric) Exterior 198.1cm
    Energy Usage 18kW/day
    Height (English) Interior 51.23 in.
    Depth (English) Interior 25.3 in.
    Depth (Metric) Interior 64.3cm
    Width (Metric) Exterior 84.6cm
    Depth (Metric) Exterior 98.9cm
    No. of Doors 1

    Provide uncompromised sample protection for -10° to -40°C applications with Thermo Scientific™ Forma™ 7000 Series -40°C Upright Ultra-Low Temperature Freezers, designed for daily sample protection and dependability.

    Key Features:

    • Easy to reach and read controls and displays, featuring a centralized, knee-level information center that includes a microprocessor control and monitoring system 
    • State-of-the-art refrigeration system for improved temperature control and increased reserve BTUH capacity, resulting in a more stable temperature sample
    • Low voltage surge protection and buck/boost
    • Easy to remove, washable filter to protect the condenser from dust, minimizing the possibility of reduced refrigeration performance or increased risk to samples
    • Easy-to-use, padlock-compatible, ergonomic door handle with integrated key lock
    • Choice of CO2 or LN2 safety back-up systems for additional sample protection in the event of a power or mechanical failure
    • Built-in chart recorder available at knee level on Forma 7000 -40°C models

    Construction:

    • Triple-point door gasket provides longer holding time in the event of a door opening
    • Rugged, heavy gauge, cold-rolled steel cabinets resist chipping and rust
    • 1 in. (25mm) access ports allow the use of inexpedient probes or instrumentation
    • Four inner doors reduce cold air loss and improve temperature recovery after door closings
    • 5 in. (127mm) foamed-in-place polyurethane insulation reduces power consumption and maintains temperature setpoint

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit