Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Forma™ 8600 Series -40°C Ultra-Low Temperature Chest Freezers Available on GSA/VA Contract for Federal Government customers only.

Store samples confidently in the Forma 8600 Series -40°C chest freezer. Available in four sizes to accomodate a variety of needs.

Manufacturer:  Thermo Scientific™ 713CD

 View more versions of this product

Catalog No. 71-3CD


  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Specifications

Description

Store samples confidently in Thermo Scientific™ Forma™ 8600 Series -40°C Ultra-Low Temperature Chest Freezers. Available in four sizes, and with a full range of racking solutions, to accomodate a variety of needs, these freezers deliver all of the sample protection features of the Forma™ 900 and 700 upright series.

Key Features:

  • Centralized information center, including microprocessor control and monitoring system ensures that all controls and displays are easy to reach and read—knee level on the 3 cu. ft. models
  • Improves temperature control and increases reserve BTUH capacity, resulting in a more stable temperature sample
  • Easy to remove, washable filter provides protection from dust on the condenser, causing reduced refrigeration performance and increased risk to samples
  • Simplified installation with our new easy-roll 2 inch locking casters
  • Easy to use ergonomic door handle allows convenient disposal, and retieval of, specimens

Construction:

  • 5 in. (127mm) foamed in place, polyurethane insulation reduces power consumption and maintains temperature setpoint
  • Triple-point door gasket provides longer holding time in the event of a door opening
  • Rugged, heavy gauge, cold-rolled steel cabinets resist chipping and rust
  • 1 in. (25mm) access ports allow for the use of inexpedient probes or instrumentation
  • Stainless steel interior
  • Polystyrene interior sub-lids reduce cold air loss and improve temperature recovery after door openings
Description & Specifications

Specifications

Optional CO2 or LN2
Optional 7-day chart recorder
RS-485, 4-20mA, dry contacts - standard
Capacity: 12.7 cu. ft. (359.6L); 208-230V/60Hz; 6.5A
12.7 cu. ft., 359.6L
359.6L
18.5 x 42.5 x 28 in. (47 x 108 x 71.1cm)
252 boxes
Forma
659 lb.
-10° to -40°C
Ultra Low Freezer, Chest
208 to 230V 60Hz
Standard Operation
SmartView Compatible
701kg
Buck/Boost
Warranty varies by country, please contact us for details
key lock
cULus, CE listed
Push Button LED
6.5A
12.7 cu. ft.
33.4 x 72 x 40.5 in. (84.8 x 182.9 x 102.9cm)
60Hz
Polyurethane Foam
NEMA 6-15
299kg
-10°C to -40°C
208 to 230V
Stainless-steel
UL
Single ID
666 lb.
Optional
Forma
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit