Thermo Scientific™ Forma™ 8600 Series -86°C Ultra-Low Temperature Chest Freezers Available on GSA/VA Contract for Federal Government customers only.

Store samples confidently in the Forma 8600 Series -86°C chest freezer. Available in four sizes to accommodate a variety of needs.

Manufacturer: Thermo Scientific™ 813CA

 View more versions of this product

Catalog No. 81-3CA

  Check Availability
Add to Cart

    Specifications

    Type Ultra Low Freezer, Chest
    Product Line Forma
    Temperature Range (Metric) -50°C to -86°C,-50° to -86°C
    Dimensions (L x W x H) Exterior 33.4 x 72 x 40.5 in. (84.8 x 182.9 x 102.9cm)
    Capacity 12.7 cu. ft., 359.6L,12.7 cu.ft., 359.6L
    Capacity (English) 12.7 cu. ft.
    Temperature Range -50° to -86°C
    Plug Type NEMA 5-20
    Interior Stainless-steel
    Water Cooled Optional
    Certifications/Compliance cULus, CE listed
    Operating Modes Standard Operation
    Setpoint Security Single ID
    Unit Weight (Metric) 701kg
    Control Push Button LED
    Description Capacity: 12.7 cu. ft. (359.6L); 115V/60Hz; 16A
    Amperage 16A,16A
    Backup Systems Optional CO2 or LN2
    Dimensions (D x W x H) Interior 18.5 x 42.5 x 28 in. (47 x 108 x 71.1cm)
    Hertz 60Hz,60Hz
    Holds 252 boxes
    Access Security key lock
    Shipping Weight (English) 716 lb.,716 lb.
    Shipping Weight (Metric) 325kg,325kg
    Chart Recorder Optional 7-day chart recorder
    Voltage 115V
    Regulatory Approvals UL
    Smart View Compatibility SmartView Compatible
    Unit Weight (English) 666 lb.
    Model Forma
    Electrical Requirements 115V 60Hz
    Data Outputs RS-485, 4-20mA, dry contacts - standard
    Voltage Compensation Buck/Boost
    Capacity (Metric) 359.6L
    Insulation Polyurethane Foam,Polyurethane Foam
    Depth (Metric) Interior 47cm
    Height (English) Interior 28 in.
    Width (English) Interior 42.5 in.
    Depth (English) Interior 18.5 in.
    Height (Metric) Interior 71.1cm
    Width (Metric) Interior 108cm
    Height (English) Exterior 40.5 in.
    Width (English) Exterior 72 in.
    Depth (English) Exterior 33.4 in.
    Height (Metric) Exterior 102.9cm
    Width (Metric) Exterior 182.9cm
    Depth (Metric) Exterior 84.8cm
    Plug NEMA 5-20

    Store samples confidently in Thermo Scientific™ Forma 8600 Series -86°C Ultra-Low Temperature Chest Freezers. Available in four sizes to accommodate a variety of needs, and delivers all the sample protection features of our Forma 900 and Forma 700 upright series.

    Key Features :

    • Centralized information center, including microprocessor control and monitoring system, ensures all controls and displays are easy to reach and read—knee level on the 3 cu. ft. models.
    • Freezer improves temperature control and increases reserve BTUH capacity, resulting in a more stable temperature sample.
    • Polystyrene interior sub-lids reduce cold air loss and improve temperature recovery after door openings.
    • Easy-to-remove, washable filter provides protection from dust on the condenser that causes reduced refrigeration performance and increased risk to samples.
    • Easy-to-use ergonomic door handle offers single-hand operation.
    • Choice of CO2 or LN2 safety back-up systems offer additional sample protection in the event of a power or mechanical failure.
    Construction:
    • 5 in. (127mm) foamed-in-place, polyurethane insulation reduces power consumption and maintains temperature setpoint.
    • Triple-point door gasket provides longer holding time in the event of a door opening.
    • Rugged, heavy gauge, cold-rolled steel cabinets are finished with powder-coat paint for a uniform exterior that resists chipping and rust.
    • 1 in. (25mm) access ports allow for the use of inexpedient probes or instrumentation.
    • Interior is stainless steel.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit