Thermo Scientific™ Forma™ 8600 Series -86°C Ultra-Low Temperature Chest Freezers Available on GSA/VA Contract for Federal Government customers only.

Store samples confidently in the Forma 8600 Series -86°C chest freezer. Available in four sizes to accommodate a variety of needs.

Manufacturer: Thermo Scientific™ 803CV

 View more versions of this product

Catalog No. 80-3CV

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Type Ultra Low Freezer, Chest
    Product Line Forma
    Temperature Range (Metric) -50°C to -86°C,-50° to -86°C
    Dimensions (L x W x H) Exterior 29.5 x 28.5 x 43.8 in. (75.9 x 72.4 x 111.3cm)
    Capacity 3 cu. ft., 84.9L,3 cu.ft., 84.9L
    Capacity (English) 3 cu. ft.
    Temperature Range -50° to -86°C
    Plug Type European
    Voltage 230V
    Certifications/Compliance cULus, CE listed
    Electrical Requirements 230V 50Hz
    Regulatory Approvals CE
    Water Cooled Not Avaialble
    Backup Systems Optional CO2 or LN2
    Dimensions (D x W x H) Interior 18.5 x 18.5 x 16.5 in. (47 x 47 x 41.9cm)
    Insulation Polyurethane Foam,Polyurethane Foam
    Model Forma
    Shipping Weight (Metric) 196kg,196kg
    Interior Stainless-steel
    Operating Modes Standard Operation
    Data Outputs RS-485, 4-20mA, dry contacts - standard
    Smart View Compatibility SmartView Compatible
    Setpoint Security Single ID
    Unit Weight (Metric) 186kg
    Control Push Button LED
    Unit Weight (English) 392 lb.
    Voltage Compensation Buck/Boost
    Description Capacity: 3 cu. ft. (84.9L); 230V/50Hz; 5.4A
    Amperage 5.4A,5.4A
    Capacity (Metric) 84.9L
    Hertz 50Hz,50Hz
    Holds 63 boxes
    Access Security key lock
    Shipping Weight (English) 432 lb.,432 lb.
    Chart Recorder Optional 7-day chart recorder
    Width (English) Interior 18.5 in.
    Width (Metric) Interior 47cm
    Width (English) Exterior 28.5 in.
    Height (English) Interior 16.5 in.
    Depth (English) Interior 18.5 in.
    Height (Metric) Interior 41.9cm
    Depth (Metric) Interior 47cm
    Height (English) Exterior 43.8 in.
    Depth (English) Exterior 29.5 in.
    Plug European
    Height (Metric) Exterior 111.3cm
    Width (Metric) Exterior 72.4cm
    Depth (Metric) Exterior 75.9cm

    Store samples confidently in Thermo Scientific™ Forma 8600 Series -86°C Ultra-Low Temperature Chest Freezers. Available in four sizes to accommodate a variety of needs, and delivers all the sample protection features of our Forma 900 and Forma 700 upright series.

    Key Features :

    • Centralized information center, including microprocessor control and monitoring system, ensures all controls and displays are easy to reach and read—knee level on the 3 cu. ft. models.
    • Freezer improves temperature control and increases reserve BTUH capacity, resulting in a more stable temperature sample.
    • Polystyrene interior sub-lids reduce cold air loss and improve temperature recovery after door openings.
    • Easy-to-remove, washable filter provides protection from dust on the condenser that causes reduced refrigeration performance and increased risk to samples.
    • Easy-to-use ergonomic door handle offers single-hand operation.
    • Choice of CO2 or LN2 safety back-up systems offer additional sample protection in the event of a power or mechanical failure.
    Construction:
    • 5 in. (127mm) foamed-in-place, polyurethane insulation reduces power consumption and maintains temperature setpoint.
    • Triple-point door gasket provides longer holding time in the event of a door opening.
    • Rugged, heavy gauge, cold-rolled steel cabinets are finished with powder-coat paint for a uniform exterior that resists chipping and rust.
    • 1 in. (25mm) access ports allow for the use of inexpedient probes or instrumentation.
    • Interior is stainless steel.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit