Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Forma™ 8600 Series -86°C Ultra-Low Temperature Chest Freezers Available on GSA/VA Contract for Federal Government customers only.

Store samples confidently in the Forma 8600 Series -86°C chest freezer. Available in four sizes to accommodate a variety of needs.

Manufacturer:  Thermo Scientific™ 820CV

 View more versions of this product

Catalog No. 82-0CV


This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Description

Description

Store samples confidently in Thermo Scientific™ Forma 8600 Series -86°C ultra-low temperature chest freezers. Available in four sizes, the 8600 series accommodates a variety of needs and delivers all the same sample protection features as our Forma 900 and Forma 7000 upright series.

Key Features:
  • Centralized information center, including microprocessor control and monitoring system, ensures all controls and displays are easy to reach and read—knee level on the 3 cu. ft. models.
  • Freezer improves temperature control and increases reserve BTUH capacity, resulting in a more stable temperature sample.
  • Polystyrene interior sub-lids reduce cold air loss and improve temperature recovery after door openings.
  • Easy-to-remove, washable filter provides protection from dust on the condenser that causes reduced refrigeration performance and increased risk to samples.
  • Easy-to-use ergonomic door handle offers single-hand operation.
  • Choice of CO2 or LN2 safety back-up systems offer additional sample protection in the event of a power or mechanical failure.
Construction:
  • 5 in. (127mm) foamed-in-place, polyurethane insulation reduces power consumption and maintains temperature setpoint.
  • Triple-point door gasket provides longer holding time in the event of a door opening.
  • Rugged, heavy gauge, cold-rolled steel cabinets are finished with powder-coat paint for a uniform exterior that resists chipping and rust.
  • 1 in. (25mm) access port allows for the use of inexpedient probes or instrumentation.
  • Interior is stainless steel.
Warranty varies by country, please contact us for details

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Forma
Polyurethane Foam
Forma 800 Series Ultra-Low Chest Freezer, 396-Box Capacity, 230V, 50Hz
CE, cULus, FDA Class I, UL
566.3 L
230 V 50 Hz
50 Hz
European
726 lb.
833 lb.
R404A (1st stage), R508B (2nd stage)
Key Lock
Smart-Vue Compatible
Optional 7-day chart recorder
Warranty varies by country, please contact us for details
Single ID
Forma
Push Button LED
396 boxes
Chest
-50°C to -86°C
20 cu. ft.
39,600 x 2 mL
230 V
12 A
18.5 x 66.5 x 28 in. (47 x 168.9 x 71.1 cm)
363 kg
378 kg
Stainless Steel
RS-485, 4-20mA, dry contacts - standard
CO2 or LN2 Optional
Optional
Standard Operation
Buck/Boost
Ultra Low Freezer, Chest
SDS
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit