Thermo Scientific™ Forma™ 88000 Series -86°C Upright Ultra-Low Temperature Freezers Available on GSA/VA Contract for Federal Government customers only.

Store the most critical samples in these upright ultra-low temperature freezers, which feature outstanding safety, security and thermal performance.

Manufacturer: Thermo Scientific™ 88400D

 View more versions of this product

Catalog No. 88-400D

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

Disclaimers:

‡Based on internal performance data; Data on file May 2011 †Comparison of energy-savings and high-performance mode.


    Specifications

    Warranty Warranty varies by country, please contact us for details
    Type Ultra Low Freezer, Upright
    Product Line Forma
    Temperature Range (Metric) -50°C to -86°C
    Dimensions (L x W x H) Exterior 37.6 x 32.4 x 78 in. (96 x 82 x 198cm)
    Dimensions (D x W x H) Interior 28.3 x 23.1 x 51.2 in. (72 x 59 x 130cm)
    Temperature Range -50° to -86°C
    Doors Single
    Capacity (English) Shelf 165 lb.
    Voltage 208 to 230V
    Door Opening Recovery 20 min.
    Certifications/Compliance cULus, CE listed
    Electrical Requirements 208 to 230V 60Hz
    Footprint (English) 8.46 sq. ft.
    Energy Usage 16.9/18.5kW-hr/day
    Health Monitoring On Screen,Log File
    Footprint (Metric) 0.79 sq. meters
    Inner Doors 4
    Interior Painted Steel - Standard, Stainless-steel - Optional
    Line Voltage Indicator Line voltage and Buck/Boost
    Operating Modes High Performance or Energy Efficiency
    On-Board Datalogging Standard
    Peak Variation at -80C +5.6/-5.3°C
    Regulatory Approvals UL
    Data Outputs RS-485, 4-20mA, dry contacts - standard
    Smart View Compatibility SmartView Compatible
    Setpoint Security Standard - Individual user names and passwords
    Vial to Energy Ratio 1.93 watts/100mL vials (box)
    Vial to Footprint Ratio (English) 4.728 vials/sq. ft
    Vial to Footprint Ratio (Metric) 50.633 vials/cu. m
    Voltage Compensation Buck/Boost
    Warm up Time -80 C to -50C 225 min.
    Weight (English) 730 lb.
    Weight (Metric) 332kg
    Water Cooled Optional
    Description Capacity: 19.4 cu. ft. (547.9L); Holds 400 boxes; 208-230V/60Hz
    Amperage 9A,9A
    Capacity 19.4 cu. ft., 548L,19.4 cu. ft., 548L
    Capacity (English) 19.4 cu. ft.
    Capacity (Metric) 548L
    Backup Systems CO2 or LN2 Optional
    Display Touch ScreenLCD,Touch ScreenLCD
    Capacity (Metric) Shelf 332kg
    Hertz 60Hz,60Hz
    Holds 400 boxes,400 boxes
    2ml Vial Capacity per Freezer 40000
    Insulation Vacuum Panel and Water Blown Foam
    Access Security KeyLock Standard, Padlock Compatible, Key Card Optional
    Plug Type NEMA 6-15,NEMA 6-15
    Shipping Weight (English) 730 lb.,730 lb.
    Shelves 3,3
    Product Name Forma
    Shipping Weight (Metric) 332kg,332kg
    Chart Recorder 7-day ink or inkless Optional
    Width (Metric) Exterior 82.2cm
    Height (English) Interior 51.225 in.
    Width (English) Interior 23.125 in.
    Depth (English) Interior 28.29 in.
    Height (Metric) Interior 130.1115cm
    Width (Metric) Interior 58.7375cm
    Height (English) Exterior 78 in.
    Height (Metric) Exterior 198.1cm
    Depth (Metric) Exterior 95.5cm
    No. of Doors 1
    Depth (Metric) Interior 71.86cm
    Width (English) Exterior 32.4 in.
    Depth (English) Exterior 37.6 in.

    Store the most critical samples in Thermo Scientific™Forma™ 88000 Series -86°C Upright Ultra-Low Temperature Freezers, which feature outstanding safety, security and thermal performance.

    Features:

    • Choice of five capacities maximizes sample storage while minimizing the freezer's footprint; features the industry's leading capacity per footprint specifications‡
    • High-performance mode provides the tightest temperature uniformity and peak variation†—for most applications, energy-savings mode offers excellent temperature control, plus up to 15% savings on energy usage compared to high performance mode
    • Increases the internal capacity of 2 in. vials over previous generation freezers—gain up to 76% more capacity in the same footprint with 1mL CryoBank tubes†
    Benefits:
    • Monitor the freezer's health 24/7 and access a detailed event log—simply touch the heart icon on the main screen to see freezer's temperature, and access settings and operating parameters
    • Download a report of the current event log to a portable drive
    • Experience more efficient heat transfer with a brazed plate heat exchanger and joints to reduce leak potential and improve reliability
    • Protect against a wide range of voltage variation with a power management system that is easily accessible through the touch-screen display
    • Monitor the freezer with remote alarm contacts: 4-20 milliamp output compatible with external alarm and monitoring systems
    • Use inexpedient probes or instrumentation with two 1 in. (25mm) rear access ports
    • Store up to 15 years worth of temperature and event data on the on-board compute
    • Use the USB port to download freezer temperature and event log data, or freezer settings from one freezer to another
    • Protect against dust on the condenser, which can cause reduced refrigeration performance and increased risk to samples, with easy-to-remove, washable filter
    • Store up to 278 lbs. of samples (depending on freezer model) on reinforced, stainless steel shelving
    • Maximize cabinet temperature and eliminate frost build-up with 4x7 heated gasket with four touchpoints of security and seven zones of protection
    • Maintain cabinet temperature during openings with five polystyrene insulated inner doors that feature embedded rare earth magnets, eliminating exposed latches or magnets
    Ordering information:
    • Several optional features including LN2 and CO2 back-up system, chart recorder, stainless steel inventory racking solutions and hands-free locking option
    • Environmentally-friendly, CFC/HCFC free refrigerants

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit