Thermo Scientific™ Forma™ 88000 Series -86°C Upright Ultra-Low Temperature Freezers Available on GSA/VA Contract for Federal Government customers only.

Store the most critical samples in these upright ultra-low temperature freezers, which feature outstanding safety, security and thermal performance.

Manufacturer: Thermo Scientific™ 88600A

 View more versions of this product

Catalog No. 88-600A

  Check Availability
Add to Cart

Disclaimers:

‡Based on internal performance data; Data on file May 2011 †Comparison of energy-savings and high-performance mode.


    Specifications

    Warranty Warranty varies by country, please contact us for details
    Type Ultra Low Freezer, Upright
    Product Line Forma
    Temperature Range (Metric) -50°C to -86°C
    Dimensions (L x W x H) Exterior 37.6 x 43.6 x 78 in. (96 x 111 x 198cm)
    Temperature Range -50° to -86°C
    Dimensions (D x W x H) Interior 28.3 x 34.4 x 51.2 in. (72 x 87 x 130cm)
    Doors Single
    Inner Doors 4
    Regulatory Approvals UL
    Vial to Footprint Ratio (English) 5.272 vials/sq. ft
    Voltage Compensation Buck/Boost
    Capacity (Metric) 815L
    Backup Systems CO2 or LN2 Optional
    Display Touch ScreenLCD,Touch ScreenLCD
    Chart Recorder 7-day ink or inkless Optional
    Capacity (English) Shelf 245 lb.
    Energy Usage 17/21.3kW-hr/day
    Health Monitoring On Screen,Log File
    Footprint (Metric) 1.06 sq. meters
    Interior Painted Steel - Standard, Stainless-steel - Optional
    On-Board Datalogging Standard
    Peak Variation at -80C +2.9/-4.9°C
    Smart View Compatibility SmartView Compatible
    Setpoint Security Standard - Individual user names and passwords
    Warm up Time -80 C to -50C 240 min.
    Weight (English) 854 lb.
    Weight (Metric) 388kg
    Description Capacity: 28.8 cu. ft. (815.1L); Holds 600 boxes; 115V/60Hz
    Capacity (English) 28.8 cu. ft.
    2ml Vial Capacity per Freezer 60000
    Plug Type NEMA 5-20,NEMA 5-20
    Shipping Weight (English) 854 lb.,854 lb.
    Product Name Forma
    Voltage 115V
    Door Opening Recovery 33 min.
    Certifications/Compliance cULus, CE listed
    Electrical Requirements 115V 60Hz
    Footprint (English) 11.38 sq. ft.
    Line Voltage Indicator Line voltage and Buck/Boost
    Operating Modes High Performance or Energy Efficiency
    Data Outputs RS-485, 4-20mA, dry contacts - standard
    Vial to Energy Ratio 1.39 watts/100mL vials (box)
    Vial to Footprint Ratio (Metric) 56.604 vials/cu. m
    Water Cooled Optional
    Amperage 16A,16A
    Capacity 28.8 cu. ft., 815L,28.8 cu. ft., 815L
    Capacity (Metric) Shelf 388kg
    Hertz 60Hz,60Hz
    Holds 600 boxes,600 boxes
    Insulation Vacuum Panel and Water Blown Foam
    Access Security KeyLock Standard, Padlock Compatible, Key Card Optional
    Shelves 3,3
    Shipping Weight (Metric) 388kg,388kg
    Height (English) Interior 51.225 in.
    Depth (English) Interior 28.29 in.
    Height (Metric) Interior 130.1115cm
    Depth (Metric) Interior 71.86cm
    Height (English) Exterior 78 in.
    Height (Metric) Exterior 198.1cm
    Width (English) Interior 34.375 in.
    Width (Metric) Interior 87.3125cm
    Width (English) Exterior 43.6 in.
    Depth (English) Exterior 37.6 in.
    Width (Metric) Exterior 110.8cm
    Depth (Metric) Exterior 95.5cm
    No. of Doors 1

    Store the most critical samples in Thermo Scientific™Forma™ 88000 Series -86°C Upright Ultra-Low Temperature Freezers, which feature outstanding safety, security and thermal performance.

    Features:

    • Choice of five capacities maximizes sample storage while minimizing the freezer's footprint; features the industry's leading capacity per footprint specifications‡
    • High-performance mode provides the tightest temperature uniformity and peak variation†—for most applications, energy-savings mode offers excellent temperature control, plus up to 15% savings on energy usage compared to high performance mode
    • Increases the internal capacity of 2 in. vials over previous generation freezers—gain up to 76% more capacity in the same footprint with 1mL CryoBank tubes†
    Benefits:
    • Monitor the freezer's health 24/7 and access a detailed event log—simply touch the heart icon on the main screen to see freezer's temperature, and access settings and operating parameters
    • Download a report of the current event log to a portable drive
    • Experience more efficient heat transfer with a brazed plate heat exchanger and joints to reduce leak potential and improve reliability
    • Protect against a wide range of voltage variation with a power management system that is easily accessible through the touch-screen display
    • Monitor the freezer with remote alarm contacts: 4-20 milliamp output compatible with external alarm and monitoring systems
    • Use inexpedient probes or instrumentation with two 1 in. (25mm) rear access ports
    • Store up to 15 years worth of temperature and event data on the on-board compute
    • Use the USB port to download freezer temperature and event log data, or freezer settings from one freezer to another
    • Protect against dust on the condenser, which can cause reduced refrigeration performance and increased risk to samples, with easy-to-remove, washable filter
    • Store up to 278 lbs. of samples (depending on freezer model) on reinforced, stainless steel shelving
    • Maximize cabinet temperature and eliminate frost build-up with 4x7 heated gasket with four touchpoints of security and seven zones of protection
    • Maintain cabinet temperature during openings with five polystyrene insulated inner doors that feature embedded rare earth magnets, eliminating exposed latches or magnets
    Ordering information:
    • Several optional features including LN2 and CO2 back-up system, chart recorder, stainless steel inventory racking solutions and hands-free locking option
    • Environmentally-friendly, CFC/HCFC free refrigerants

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit