Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Forma™ 88000 Series -86°C Upright Ultra-Low Temperature Freezers
Store the most critical samples in these upright ultra-low temperature freezers, which feature outstanding safety, security and thermal performance.
Supplier: Thermo Scientific™ 88500A
Description
Store the most critical samples in Thermo Scientific™Forma™ 88000 Series -86°C Upright Ultra-Low Temperature Freezers, which feature outstanding safety, security and thermal performance.
Features:- Choice of five capacities maximizes sample storage while minimizing the freezer's footprint; features the industry's leading capacity per footprint specifications‡
- High-performance mode provides the tightest temperature uniformity and peak variation†—for most applications, energy-savings mode offers excellent temperature control, plus up to 15% savings on energy usage compared to high performance mode
- Increases the internal capacity of 2″ vials over previous generation freezers—gain up to 76% more capacity in the same footprint with 1mL CryoBank tubes†
- Monitor the freezer's health 24/7 and access a detailed event log—simply touch the heart icon on the main screen to see freezer's temperature, and access settings and operating parameters
- Download a report of the current event log to a portable drive
- Experience more efficient heat transfer with a brazed plate heat exchanger and joints to reduce leak potential and improve reliability
- Protect against a wide range of voltage variation with a power management system that is easily accessible through the touch-screen display
- Monitor the freezer with remote alarm contacts: 4-20 milliamp output compatible with external alarm and monitoring systems
- Use inexpedient probes or instrumentation with two 1″ (25mm) rear access ports
- Store up to 15 years worth of temperature and event data on the on-board compute
- Use the USB port to download freezer temperature and event log data, or freezer settings from one freezer to another
- Protect against dust on the condenser, which can cause reduced refrigeration performance and increased risk to samples, with easy-to-remove, washable filter
- Store up to 278 lbs. of samples (depending on freezer model) on reinforced, stainless steel shelving
- Maximize cabinet temperature and eliminate frost build-up with 4×7 heated gasket with four touchpoints of security and seven zones of protection
- Maintain cabinet temperature during openings with five polystyrene insulated inner doors that feature embedded rare earth magnets, eliminating exposed latches or magnets
- Several optional features including LN2 and CO2 back-up system, chart recorder, stainless steel inventory racking solutions and hands-free locking option
- Environmentally-friendly, CFC/HCFC free refrigerants
Specifications
Capacity: 24.1 cu. ft. (681.5L); Holds 500 boxes; 115V/60Hz | |
24.1 cu. ft. | |
-50°C to -86°C | |
1 | |
28 min. | |
Painted Steel - Standard, Stainless Steel - Optional | |
205 lb. | |
CE, cULus, UL | |
Touch-Screen LCD | |
Forma | |
Manual | |
237 min. | |
28.3 x 28.8 x 51.2 in. (72 x 73 x 130 cm) | |
9.92 sq. ft. | |
Alarm, Recorder | |
7-day Ink or Inkless (Optional) | |
Standard | |
Standard - Individual user names and passwords | |
On Screen, Log File | |
16 A | |
115 V | |
60 Hz | |
17/19kW-hr/day | |
Buck/Boost | |
1.54 watts/100mL vials (box) | |
54.348 vials/cu. m | |
782 lb. | |
782 lb. | |
Boxes (500) |
Ultra-Low Freezer, Upright | |
682 L | |
Outer (1), Inner (4) | |
4 | |
Vacuum, Water Blown Polyurethane Foam | |
3 | |
355 kg | |
Upright | |
Fin and Tube, Forced-Air Cooled | |
Warranty varies by country, please contact us for details | |
+3.8°/-5.6°C | |
Optional | |
37.6 x 38 x 78 in. (96 x 96.5 x 198 cm) | |
0.92 sq. meters | |
KeyLock Standard, Padlock Compatible, Key Card Optional | |
RS-485, 4-20mA, dry contacts - standard | |
High Performance or Energy Efficiency | |
CO2 or LN2 Optional | |
Smart-Vue Compatible | |
NEMA 5-20 | |
115 V 60 Hz | |
1200 W | |
Line voltage and Buck/Boost | |
50,000 x 2mL | |
5.040 vials/sq. ft | |
Hermetic | |
355 kg | |
355 kg |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
‡Based on internal performance data; Data on file May 2011
†Comparison of energy-savings and high-performance mode.
Spot an opportunity for improvement?
Provide Content Correction