Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezer, PROMO

Provide uncompromised sample protection for -50 to -86°C applications with Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers.

Manufacturer:  Thermo Scientific™ 989DDFS

 View more versions of this product

Catalog No. 98-9PM


This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart
This item is not returnable. View return policy

Description

Description

Key Features

  • Centralized, eye level information center, including microprocessor control and monitoring system; all controls and displays are easy to reach and read
  • Improves temperature control and increases reserve BTUH capacity, resulting in a more stable temperature sample
  • Unique double door to store frequently used samples in the top chamber while long-term storage remains undisturbed in bottom
  • Single-hand operation: easy-to-use, padlock-compatible, ergonomic door handle with integrated key lock
  • Optional CO2 or LN2 back-up: Choice of CO2 or LN2 safety back-up systems for additional sample protection in the event of a power or mechanical failure
  • Optional chart recorder: Built-in chart recorder can be installed at eye level on Forma 900 -86°C models

Construction:

  • 5 in. (127 mm) foamed-in-place, polyurethane insulation: Reduces power consumption, maintains temperature setpoint
  • Triple-point door gasket, provides longer holding time in the event of a door opening
  • Rugged, heavy gauge, cold-rolled steel cabinets resist chipping and rust
  • 1 in. (25mm) access ports: Allow for the use of inexpedient probes or instrumentation
  • Four inner doors reduce cold air loss and improve temperature recovery after door closings
  • Painted Galvaneel interior (stainless steel option available)
  • Water-cooled condenser option available
Specifications

Specifications

Forma
−50 to -86°C
23 cu. ft.
360 boxes
208 to 230 V, 60 Hz
60 Hz
NEMA 6-15
850 lb.
900 lb.
Push Button LED
R404A (1st stage), R508B (2nd stage)
3
68 kg
RS-485, 4-20mA, dry contacts - standard, PT100 probe Optional
CO2 or LN2 Optional
Optional
11.02 sq. ft.
1.02 sq. meters
Buck/Boost
Not Available
Not Available
Ultra-Low Freezer, Upright
Forma Series Ultra-Low Freezer, 360-Box Capacity, 208 to 230 V, 60 Hz
CE
651 L
36,000 x 2 mL
208 to 230 V
12 A
25.3 x 30.6 x 51.5 in. (64.3 x 77.7 x 130.8 cm)
385 kg
408 kg
Polyurethane Foam
Painted Galvaneel - Standard, Stainless-steel - Optional
150 lb.
KeyLock, Padlock Standard
Smart-Vue Compatible
7-day Ink or Inkless (Optional)
Warranty varies by country, please contact us for details
19 kW/day
4
Standard Operation
Upright
Buck/Boost
2
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit