Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers Available on GSA/VA Contract for Federal Government customers only.

Provide uncompromised sample protection for -50° to -86°C applications with Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers.

Manufacturer: Thermo Scientific™ 994

 View more versions of this product

Catalog No. 994

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Warranty Warranty varies by country, please contact us for details
    Type Ultra Low Freezer, Upright
    Product Line Forma
    Temperature Range (Metric) -50°C to -86°C,-50° to -86°C
    Dimensions (L x W x H) Exterior 38.9 x 33.3 x 77.9 in. (98.9 x 84.6 x 197.9cm)
    Dimensions (D x W x H) Interior 25.3 x 23 x 51.5 in. (64.3 x 58.4 x 130.8cm)
    Temperature Range -50° to -86°C
    Doors Double
    Capacity (English) Shelf 150 lb.
    Footprint (Metric) .84 sq. meters
    On-Board Datalogging Not Avaialble
    Water Cooled Optional
    Shelves 3,3
    Electrical Requirements 230V 50Hz
    Energy Usage 18kW/day
    Inner Doors 4
    Regulatory Approvals CE, FDA Class I
    Smart View Compatibility SmartView Compatible
    Setpoint Security Not Avaialble
    Weight (English) 713 lb.
    Amperage 12A,12A
    Capacity (Metric) 490L
    Backup Systems CO2 or LN2 Optional
    Hertz 50Hz,50Hz
    Holds 288 boxes,288 boxes
    2ml Vial Capacity per Freezer 28800
    Access Security KeyLock, Padlock Standard
    Product Name Forma
    Shipping Weight (Metric) 346kg,346kg
    Voltage 230V
    Certifications/Compliance cULus, CE listed
    Footprint (English) 9.00 sq. ft.
    Interior Painted
    Line Voltage Indicator Buck/Boost
    Operating Modes Standard Operation
    Data Outputs RS-485, 4-20mA, dry contacts - standard, PT100 probe Optional
    Voltage Compensation Buck/Boost
    Weight (Metric) 323kg
    Description Capacity: 17.3 cu. ft. (489.9L); Double door; Holds 288 boxes; 230V/50Hz; 12A
    Capacity 17.3 cu. ft., 288L,17.3 cu. ft., 288L
    Capacity (English) 17.3 cu. ft.
    Display Push Button LED,Push Button LED
    Capacity (Metric) Shelf 68kg
    Insulation Polyurethane Foam
    Plug Type European,European
    Shipping Weight (English) 763 lb.,763 lb.
    Chart Recorder 7-day ink or inkless Optional
    No. of Doors 2
    Width (English) Interior 23 in.
    Depth (Metric) Interior 64.3cm
    Height (English) Exterior 78 in.
    Width (English) Exterior 33.3 in.
    Depth (English) Exterior 38.9 in.
    Width (Metric) Exterior 84.6cm
    Height (English) Interior 51.23 in.
    Depth (English) Interior 25.3 in.
    Height (Metric) Interior 130.11cm
    Width (Metric) Interior 58.4cm
    Height (Metric) Exterior 198.1cm
    Depth (Metric) Exterior 98.9cm

    Provide uncompromised sample protection for -50° to -86°C applications with Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers. Available in single or double door models, these freezers are designed for daily sample protection and dependability.

    Key Features

    • Centralized, eye level information center, including microprocessor control and monitoring system; all controls and displays are easy to reach and read
    • Improves temperature control and increases reserve BTUH capacity, resulting in a more stable temperature sample
    • Unique double door to store frequently used samples in the top chamber while long-term storage remains undisturbed in bottom
    • Single-hand operation: easy-to-use, padlock-compatible, ergonomic door handle with integrated key lock
    • Optional CO2 or LN2 back-up: Choice of CO2 or LN2 safety back-up systems for additional sample protection in the event of a power or mechanical failure
    • Optional chart recorder: Built-in chart recorder can be installed at eye level on Forma 900 -86°C models
    Construction:
    • 5 in. (127mm) foamed-in-place, polyurethane insulation: Reduces power consumption, maintains temperature setpoint
    • Triple-point door gasket, provides longer holding time in the event of a door opening
    • Rugged, heavy gauge, cold-rolled steel cabinets resist chipping and rust
    • 1 in. (25mm) access ports: Allow for the use of inexpedient probes or instrumentation
    • Four inner doors reduce cold air loss and improve temperature recovery after door closings
    • Stainless steel interior

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit