Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers Available on GSA/VA Contract for Federal Government customers only.

Provide uncompromised sample protection for -50° to -86°C applications with Thermo Scientific? Forma? 900 Series -86°C Upright Ultra-Low Temperature Freezers.

Manufacturer:  Thermo Scientific™ 905

 View more versions of this product

Catalog No. 905


  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Specifications

Description

Provide uncompromised sample protection for -50° to -86°C applications with Thermo Scientific? Forma? 900 Series -86°C Upright Ultra-Low Temperature Freezers. Available in single or double door models, these freezers are designed for daily sample protection and dependability.

Key Features
  • Centralized, eye level information center, including microprocessor control and monitoring system; all controls and displays are easy to reach and read
  • Improves temperature control and increases reserve BTUH capacity, resulting in a more stable temperature sample
  • Unique double door to store frequently used samples in the top chamber while long-term storage remains undisturbed in bottom
  • Single-hand operation: easy-to-use, padlock-compatible, ergonomic door handle with integrated key lock
  • Optional CO2 or LN2 back-up: Choice of CO2 or LN2 safety back-up systems for additional sample protection in the event of a power or mechanical failure
  • Optional chart recorder: Built-in chart recorder can be installed at eye level on Forma 900 -86°C models
Construction:
  • 5 in. (127mm) foamed-in-place, polyurethane insulation: Reduces power consumption, maintains temperature setpoint
  • Triple-point door gasket, provides longer holding time in the event of a door opening
  • Rugged, heavy gauge, cold-rolled steel cabinets resist chipping and rust
  • 1 in. (25mm) access ports: Allow for the use of inexpedient probes or instrumentation
  • Four inner doors reduce cold air loss and improve temperature recovery after door closings
  • Stainless steel interior
Description & Specifications

Specifications

150 lb.
68kg
KeyLock, Padlock Standard
cULus, CE listed
Capacity: 17.3 cu. ft. (489.9L); Single door; Holds 320 boxes; 230V/50Hz; 12A
17.3 cu. ft., 490L
490L
38.9 x 33.3 x 77.9 in. (98.9 x 84.6 x 197.9cm)
50Hz
Polyurethane Foam
763 lb.
Forma
-50° to -86°C
Ultra Low Freezer, Upright
Single
9.00 sq. ft.
.84 sq. meters
Painted
Standard Operation
CE, FDA Class I
Not Avaialble
3600 vials/cu. ft.
Buck/Boost
323kg
Warranty varies by country, please contact us for details
CO2 or LN2 Optional
32000
7-day ink or inkless Optional
RS-485, 4-20mA, dry contacts - standard, PT100 probe Optional
12A
17.3 cu. ft.
Push Button LED
25.3 x 23 x 51.5 in. (64.3 x 58.4 x 130.8cm)
320 boxes
European
3
346kg
-50°C to -86°C
230V
230V 50Hz
18kW/day
4
Buck/Boost
Not Avaialble
SmartView Compatible
2.47 watts/100 2mL vials (box)
38095 vials/cu. m
713 lb.
Optional
Forma
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit