Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers Available on GSA/VA Contract for Federal Government customers only.

Provide uncompromised sample protection for -50° to -86°C applications with Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers.

Manufacturer: Thermo Scientific™ 903

 View more versions of this product

Catalog No. 903

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Type Ultra Low Freezer, Upright
    Product Line Forma
    Temperature Range (Metric) -50°C to -86°C,-50° to -86°C
    Dimensions (L x W x H) Exterior 32.9 x 33.3 x 77.9 in. (83.6 x 84.6 x 197.9cm)
    Dimensions (D x W x H) Interior 19.3 x 23 x 51.5 in. (49 x 58.4 x 130.8cm)
    Temperature Range -50° to -86°C
    Doors Single
    Certifications/Compliance cULus, CE listed
    Electrical Requirements 115V 60Hz
    Inner Doors 4
    Interior Painted
    Setpoint Security Not Avaialble
    Vial to Footprint Ratio (Metric) 33803 vials/cu. m
    Voltage Compensation Buck/Boost
    Weight (English) 646 lb.
    Capacity (Metric) 368L
    Hertz 60Hz,60Hz
    Shipping Weight (Metric) 316kg,316kg
    Capacity (English) Shelf 150 lb.
    Voltage 115V
    Footprint (English) 7.61 sq. ft.
    Line Voltage Indicator Buck/Boost
    Operating Modes Standard Operation
    Regulatory Approvals UL, FDA Class I
    Data Outputs RS-485, 4-20mA, dry contacts - standard, PT100 probe Optional
    Smart View Compatibility SmartView Compatible
    Weight (Metric) 293kg
    Water Cooled Optional
    Description Capacity: 13 cu. ft. (368.1L); Single door; Holds 240 boxes; 115V/60Hz; 16A
    Amperage 16A,16A
    Capacity (Metric) Shelf 68kg
    Holds 240 boxes,240 boxes
    Access Security KeyLock, Padlock Standard
    Shipping Weight (English) 696 lb.,696 lb.
    Shelves 3,3
    Energy Usage 17kW/day
    Footprint (Metric) .71 sq. meters
    On-Board Datalogging Not Avaialble
    Vial to Energy Ratio 2.95 watts/100 2mL vials (box)
    Vial to Footprint Ratio (English) 3154 vials/cu. ft.
    Capacity 13 cu. ft., 368L,13 cu. ft., 368L
    Display Push Button LED,Push Button LED
    2ml Vial Capacity per Freezer 24000
    Insulation Polyurethane Foam
    Plug Type NEMA 5-20,NEMA 5-20
    Product Name Forma
    Chart Recorder 7-day ink or inkless Optional
    Capacity (English) 13 cu. ft.
    Backup Systems CO2 or LN2 Optional
    Height (English) Interior 51.23 in.
    Width (English) Interior 23 in.
    Depth (English) Interior 19.3 in.
    Height (Metric) Interior 130.11cm
    Width (Metric) Interior 58.4cm
    Depth (Metric) Interior 49cm
    Height (English) Exterior 78 in.
    Width (English) Exterior 33.3 in.
    Depth (English) Exterior 32.9 in.
    Height (Metric) Exterior 198.1cm
    Width (Metric) Exterior 84.6cm
    Depth (Metric) Exterior 83.6cm
    No. of Doors 1

    Provide uncompromised sample protection for -50° to -86°C applications with Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers. Available in single or double door models, these freezers are designed for daily sample protection and dependability.

    Key Features

    • Centralized, eye level information center, including microprocessor control and monitoring system; all controls and displays are easy to reach and read
    • Improves temperature control and increases reserve BTUH capacity, resulting in a more stable temperature sample
    • Unique double door to store frequently used samples in the top chamber while long-term storage remains undisturbed in bottom
    • Single-hand operation: easy-to-use, padlock-compatible, ergonomic door handle with integrated key lock
    • Optional CO2 or LN2 back-up: Choice of CO2 or LN2 safety back-up systems for additional sample protection in the event of a power or mechanical failure
    • Optional chart recorder: Built-in chart recorder can be installed at eye level on Forma 900 -86°C models
    Construction:
    • 5 in. (127mm) foamed-in-place, polyurethane insulation: Reduces power consumption, maintains temperature setpoint
    • Triple-point door gasket, provides longer holding time in the event of a door opening
    • Rugged, heavy gauge, cold-rolled steel cabinets resist chipping and rust
    • 1 in. (25mm) access ports: Allow for the use of inexpedient probes or instrumentation
    • Four inner doors reduce cold air loss and improve temperature recovery after door closings
    • Stainless steel interior

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit