Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers

Provide uncompromised sample protection for -50° to -86°C applications with Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers.

Manufacturer: Thermo Scientific™ 910SS

 View more versions of this product

Catalog No. 910SS

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Voltage 208 to 230V
    Electrical Requirements 208 to 230V 60Hz
    Capacity 17.3 cu. ft., 288L,17.3 cu. ft., 288L
    Capacity (English) 17.3 cu. ft.
    Capacity (Metric) 490L
    Dimensions (L x W x H) Exterior 38.9 x 33.3 x 77.9 in. (98.9 x 84.6 x 197.9cm)
    Dimensions (D x W x H) Interior 25.3 x 23 x 51.23 in. (64.3 x 58.4 x 130.11cm)
    Hertz 60Hz,60Hz
    Plug Type NEMA 6-15,NEMA 6-15
    Temperature Range -50° to -86°C,-50° to -86°C
    Doors Single
    Certifications/Compliance cULus, CE listed
    Energy Usage 18kW/day
    Footprint (Metric) .84 sq. meters
    Inner Doors 4
    Interior Stainless Steel
    Line Voltage Indicator Buck/Boost
    On-Board Datalogging Not Avaialble
    Smart View Compatibility SmartView Compatible
    Setpoint Security Not Avaialble
    Vial to Footprint Ratio (English) 3600 vials/cu. ft.
    Vial to Footprint Ratio (Metric) 38095 vials/cu. m
    Voltage Compensation Buck/Boost
    Weight (English) 713 lb.
    Amperage 12A,12A
    Backup Systems CO2 or LN2 Optional
    Display Push Button LED,Push Button LED
    Capacity (Metric) Shelf 68kg
    Insulation Polyurethane Foam
    Shelves 3,3
    Shipping Weight (Metric) 346kg,346kg
    Chart Recorder 7-day ink or inkless Optional
    Capacity (English) Shelf 150 lb.
    Footprint (English) 9.00 sq. ft.
    Operating Modes Standard Operation
    Regulatory Approvals UL, FDA Class I
    Data Outputs RS-485, 4-20mA, dry contacts - standard, PT100 probe Optional
    Vial to Energy Ratio 2.47 watts/100 2mL vials (box)
    Weight (Metric) 323kg
    Water Cooled Optional
    Description Capacity: 17.3 cu. ft. (489.9L); Single door; Holds 320 boxes; 208-230V/60Hz; 12A
    Holds 320 boxes,320 boxes
    2ml Vial Capacity per Freezer 32000
    Access Security KeyLock, Padlock Standard
    Shipping Weight (English) 763 lb.,763 lb.
    Product Name Forma
    Width (English) Exterior 33.3 in.
    Depth (English) Exterior 38.9 in.
    Width (Metric) Exterior 84.6cm
    Depth (Metric) Exterior 98.9cm
    Temperature Range (Metric) -50° to -86°C
    Height (English) Interior 51.23 in.
    No. of Doors 1
    Width (English) Interior 23 in.
    Depth (Metric) Interior 64.3cm
    Height (Metric) Exterior 198.1cm
    Height (Metric) Interior 130.11cm
    Width (Metric) Interior 58.4cm
    Depth (English) Interior 25.3 in.
    Height (English) Exterior 78 in.

    Provide uncompromised sample protection for -50° to -86°C applications with Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers. Available in single or double door models, these freezers are designed for daily sample protection and dependability.

    Thermo Scientific Forma 900 Series features state-of-the-art refrigeration, rugged construction and easy-to-use microprocessor controls and a range of functionality including:

    • Microprocessor Controls: Centralized, eye level information center, including microprocessor control and monitoring system ensures all controls and displays are easy to reach and read
    • State-of-the-art, refrigeration system: Improves temperature control and increases reserve BTUH capacity, resulting in a more stable temperature sample
    • Energy-efficient Double Door Option: Unique double door to store frequently used samples in the top chamber while long-term storage remains undisturbed in bottom
    • 5in. (127mm) foamed-in-place, polyurethane insulation: Reduces power consumption, maintains temperature setpoint and combined with triple-point door gasket, provides longer holding time in the event of a door opening
    • Rugged, heavy gauge, cold-rolled steel cabinets: Powder-coat paint finish for a uniform exterior that resists chipping and rust
    • 1in. (25mm) access ports: Allow for the use of inexpedient probes or instrumentation
    • Secure inner doors: Four inner doors reduce cold air loss and improve temperature recovery after door closings
    • Stainless steel interior
    • Single-hand operation: Easy-to-use, padlock-compatible, ergonomic door handle with integrated key lock
    • Optional CO2 or LN2 back-up: Choice of CO2 or LN2 safety back-up systems for additional sample protection in the event of a power or mechanical failure
    • Optional chart recorder: Built-in chart recorder can be installed at eye level on Forma 900 -86°C models

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit