Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers

Provide uncompromised sample protection for -50° to -86°C applications with Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers.

Manufacturer: Thermo Scientific™ 957SS

 View more versions of this product

Catalog No. 957SS

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Capacity (English) Shelf 150 lb.
    Backup Systems CO2 or LN2 Optional
    Capacity (Metric) Shelf 68kg
    2ml Vial Capacity per Freezer 40000
    Access Security KeyLock, Padlock Standard
    Chart Recorder 7-day ink or inkless Optional
    Certifications/Compliance cULus, CE listed
    Data Outputs RS-485, 4-20mA, dry contacts - standard, PT100 probe Optional
    Description Capacity: 23 cu. ft. (651.3L); Single door; Holds 400 boxes; 208-230V/60Hz; 12A
    Amperage 12A
    Capacity 23 cu. ft., 651L
    Capacity (English) 23 cu. ft.
    Capacity (Metric) 651L
    Display Push Button LED
    Dimensions (L x W x H) Exterior 38.9 x 40.8 x 77.9 in. (98.9 x 103.6 x 197.9cm)
    Dimensions (D x W x H) Interior 25.3 x 30.6 x 51.23 in. (64.3 x 77.7 x 130.11cm)
    Hertz 60Hz
    Holds 400 boxes
    Insulation Polyurethane Foam
    Plug Type NEMA 6-15
    Shipping Weight (English) 900 lb.
    Shelves 3
    Product Name Forma
    Shipping Weight (Metric) 408kg
    Temperature Range -50° to -86°C,-50° to -86°C
    Voltage 208 to 230V
    Doors Single
    Electrical Requirements 208 to 230V 60Hz
    Footprint (English) 11.02 sq. ft.
    Energy Usage 19kW/day
    Footprint (Metric) 1.02 sq. meters
    Inner Doors 4
    Interior Stainless Steel
    Line Voltage Indicator Buck/Boost
    Operating Modes Standard Operation
    On-Board Datalogging Not Avaialble
    Regulatory Approvals UL, FDA Class I
    Smart View Compatibility SmartView Compatible
    Setpoint Security Not Avaialble
    Vial to Energy Ratio 2.10 watts/100 2mL vials (box)
    Vial to Footprint Ratio (English) 3630 vials/cu. ft.
    Vial to Footprint Ratio (Metric) 39216 vials/cu. m
    Voltage Compensation Buck/Boost
    Weight (English) 850 lb.
    Weight (Metric) 385kg
    Water Cooled Optional

    Provide uncompromised sample protection for -50° to -86°C applications with Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers. Available in single or double door models, these freezers are designed for daily sample protection and dependability.

    Thermo Scientific Forma 900 Series features state-of-the-art refrigeration, rugged construction and easy-to-use microprocessor controls and a range of functionality including:

    • Microprocessor Controls: Centralized, eye level information center, including microprocessor control and monitoring system ensures all controls and displays are easy to reach and read
    • State-of-the-art, refrigeration system: Improves temperature control and increases reserve BTUH capacity, resulting in a more stable temperature sample
    • Energy-efficient Double Door Option: Unique double door to store frequently used samples in the top chamber while long-term storage remains undisturbed in bottom
    • 5in. (127mm) foamed-in-place, polyurethane insulation: Reduces power consumption, maintains temperature setpoint and combined with triple-point door gasket, provides longer holding time in the event of a door opening
    • Rugged, heavy gauge, cold-rolled steel cabinets: Powder-coat paint finish for a uniform exterior that resists chipping and rust
    • 1in. (25mm) access ports: Allow for the use of inexpedient probes or instrumentation
    • Secure inner doors: Four inner doors reduce cold air loss and improve temperature recovery after door closings
    • Stainless steel interior
    • Single-hand operation: Easy-to-use, padlock-compatible, ergonomic door handle with integrated key lock
    • Optional CO2 or LN2 back-up: Choice of CO2 or LN2 safety back-up systems for additional sample protection in the event of a power or mechanical failure
    • Optional chart recorder: Built-in chart recorder can be installed at eye level on Forma 900 -86°C models

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit