Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers Promo

Provide uncompromised sample protection for -50° to -86°C applications with Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers.

Manufacturer:  Thermo Scientific™ 956SP

 View more versions of this product

Catalog No. 956PM

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

Provide uncompromised sample protection for -50° to -86°C applications with Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers. Available in single or double door models, these freezers are designed for daily sample protection and dependability.

Key Features
  • Centralized, eye level information center, including microprocessor control and monitoring system; all controls and displays are easy to reach and read
  • Improves temperature control and increases reserve BTUH capacity, resulting in a more stable temperature sample
  • Unique double door to store frequently used samples in the top chamber while long-term storage remains undisturbed in bottom
  • Single-hand operation: easy-to-use, padlock-compatible, ergonomic door handle with integrated key lock
  • Optional CO2 or LN2 back-up: Choice of CO2 or LN2 safety back-up systems for additional sample protection in the event of a power or mechanical failure
  • Optional chart recorder: Built-in chart recorder can be installed at eye level on Forma 900 -86°C models
Construction:
  • 5 in. (127mm) foamed-in-place, polyurethane insulation: Reduces power consumption, maintains temperature setpoint
  • Triple-point door gasket, provides longer holding time in the event of a door opening
  • Rugged, heavy gauge, cold-rolled steel cabinets resist chipping and rust
  • 1 in. (25mm) access ports: Allow for the use of inexpedient probes or instrumentation
  • Four inner doors reduce cold air loss and improve temperature recovery after door closings
  • Stainless steel interior
Specifications

Specifications

Forma
-50°C to -86°C
23 cu. ft.
400 boxes
115 V 60 Hz
60 Hz
NEMA 5-20
25.3 x 30.6 x 51.5 in. (64.3 x 77.7 x 130.8 cm)
385 kg
408 kg
Polyurethane Foam
3
68 kg
RS-485, 4-20mA, dry contacts - standard, PT100 probe Optional
CO2 or LN2 Optional
Optional
19kW/day
4
Standard Operation
Upright
2.10 watts/100 2mL vials (box)
39216 vials/cu. m
Ultra-Low Freezer, Upright
Capacity: 23 cu. ft. (651.3L); Single door; Holds 400 boxes; 115V/60Hz; 16A
CE, cULus, FDA Class I, UL
651 L
40,000 x 2mL
115 V
16 A
38.9 x 40.8 x 77.9 in. (98.9 x 103.6 x 197.9 cm)
850 lb.
900 lb.
Push Button LED
Painted
150 lb.
KeyLock, Padlock Standard
Smart-Vue Compatible
7-day Ink or Inkless (Optional)
11.02 sq. ft.
1.02 sq. meters
Buck/Boost
Not Available
Not Available
3630 vials/cu. ft.
Buck/Boost
1
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit