Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers

Provide uncompromised sample protection for -50° to -86°C applications with Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers.

Manufacturer:  Thermo Scientific™ 956

 View more versions of this product

Catalog No. 956

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

Provide uncompromised sample protection for -50° to -86°C applications with Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers. Available in single or double door models, these freezers are designed for daily sample protection and dependability.

Specifications

Specifications

Forma
-50°C to -86°C
23 cu. ft.
400 boxes
120 V 60 Hz
60 Hz
NEMA 5-20
850 lb.
900 lb.
Push Button LED
R404A (1st stage), R508B (2nd stage)
3
68 kg
RS-485, 4-20mA, dry contacts - standard, PT100 probe Optional
CO2 or LN2 Optional
Optional
11.02 sq. ft.
1.02 sq. meters
Buck/Boost
Not Available
Not Available
3630 vials/cu. ft.
Buck/Boost
1
Forma Series Ultra-Low Freezer, 400-Box Capacity, 120V, 60Hz
CE, cULus, FDA Class I, UL
651 L
40,000 x 2mL
120 V
16 A
25.3 x 30.6 x 51.5 in. (64.3 x 77.7 x 130.8 cm)
385 kg
408 kg
Polyurethane Foam
Painted Galvaneel - Standard, Stainless-steel - Optional
150 lb.
KeyLock, Padlock Standard
Smart-Vue Compatible
7-day Ink or Inkless (Optional)
Warranty varies by country, please contact us for details
19kW/day
4
Standard Operation
Upright
2.10 watts/100 2mL vials (box)
39216 vials/cu. m
Ultra-Low Freezer, Upright
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit