Learn More
Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers
Provide uncompromised sample protection for -50° to -86°C applications with Thermo ScientificTM FormaTM 900 Series -86°C Upright Ultra-Low Temperature Freezers.
Supplier: Thermo Scientific™ 989
Alert:
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Description
Provide uncompromised sample protection for -50° to -86°C applications with Thermo ScientificTM FormaTM 900 Series -86°C Upright Ultra-Low Temperature Freezers. Available in single or double door models, these freezers are designed for daily sample protection and dependability.
Key Features- Centralized, eye level information center, including microprocessor control and monitoring system; all controls and displays are easy to reach and read
- Improves temperature control and increases reserve BTUH capacity, resulting in a more stable temperature sample
- Unique double door to store frequently used samples in the top chamber while long-term storage remains undisturbed in bottom
- Single-hand operation: easy-to-use, padlock-compatible, ergonomic door handle with integrated key lock
- Optional CO2 or LN2 back-up: Choice of CO2 or LN2 safety back-up systems for additional sample protection in the event of a power or mechanical failure
- Optional chart recorder: Built-in chart recorder can be installed at eye level on Forma 900 -86°C models
- 5 in. (127mm) foamed-in-place, polyurethane insulation: Reduces power consumption, maintains temperature setpoint
- Triple-point door gasket, provides longer holding time in the event of a door opening
- Rugged, heavy gauge, cold-rolled steel cabinets resist chipping and rust
- 1 in. (25mm) access ports: Allow for the use of inexpedient probes or instrumentation
- Four inner doors reduce cold air loss and improve temperature recovery after door closings
- Painted Galvaneel interior (stainless steel option available)
- Water-cooled condenser option available
Specifications
Forma Series Ultra-Low Freezer, 360-Box Capacity, 208-230V, 60Hz | |
23 cu. ft. | |
-50°C to -86°C | |
2 | |
Cold-rolled Steel | |
Painted Galvaneel - Standard, Stainless-steel - Optional | |
150 lb. | |
CE, cULus, FDA Class I, UL | |
Push Button LED | |
Forma | |
Manual | |
38.9 x 40.8 x 77.9 in. (98.9 x 103.6 x 197.9 cm) | |
11.02 sq. ft. | |
Alarm, Recorder | |
7-day Ink or Inkless (Optional) | |
Not Available | |
Not Available | |
Smart-Vue Compatible | |
NEMA 6-15 | |
208 - 230 V 60 Hz | |
1200 W | |
Buck/Boost | |
36,000 x 2mL | |
R404A (1st stage), R508B (2nd stage) | |
408 kg | |
385 kg |
Ultra-Low Freezer, Upright | |
651 L | |
Outer (1), Inner (4) | |
4 | |
Polyurethane Foam | |
3 | |
68 kg | |
Upright | |
Fin and Tube, Forced-Air Cooled | |
Warranty varies by country, please contact us for details | |
Optional | |
25.3 x 30.6 x 51.5 in. (64.3 x 77.7 x 130.8 cm) | |
1.02 sq. meters | |
KeyLock, Padlock Standard | |
RS-485, 4-20mA, dry contacts - standard, PT100 probe Optional | |
Standard Operation | |
CO2 or LN2 Optional | |
12 A | |
208/230 V | |
60 Hz | |
19kW/day | |
Buck/Boost | |
Hermetic | |
900 lb. | |
850 lb. | |
Boxes (360) |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.