Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers Available on GSA/VA Contract for Federal Government customers only.

Provide uncompromised sample protection for -50° to -86°C applications with Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers.

Manufacturer:  Thermo Scientific™ 990

 View more versions of this product

Catalog No. 990


Add to cart

Description

Description

Provide uncompromised sample protection for -50° to -86°C applications with Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezers. Available in single or double door models, these freezers are designed for daily sample protection and dependability.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Forma
-50°C to -86°C
23 cu. ft.
360 boxes
120 V 60 Hz
60 Hz
NEMA 5-20
850 lb.
900 lb.
Push Button LED
R404A (1st stage), R508B (2nd stage)
3
68 kg
RS-485, 4-20mA, dry contacts - standard, PT100 probe Optional
CO2 or LN2 Optional
Optional
11.02 sq. ft.
1.02 sq. meters
Buck/Boost
Not Available
Not Available
Ultra-Low Freezer, Upright
Forma Series Ultra-Low Freezer, 360-Box Capacity, 120V, 60Hz
CE, cULus, FDA Class I, UL
651 L
21,600 x 2mL
120 V
16 A
25.3 x 30.6 x 51.5 in. (64.3 x 77.7 x 130.8 cm)
385 kg
408 kg
Polyurethane Foam
Painted Galvaneel - Standard, Stainless-steel - Optional
150 lb.
KeyLock, Padlock Standard
Smart-Vue Compatible
7-day Ink or Inkless (Optional)
Warranty varies by country, please contact us for details
19kW/day
4
Standard Operation
Upright
Buck/Boost
2
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit