Learn More
Thermo Scientific Forma Forma FDE Series -40°C Ultra-Low Temperature Freezer Package with Racks and Boxes
Forma FDE -40°C ultra-low temperature freezer package includes one ULT freezer and two shelves of sliding drawer racks and boxes
Manufacturer: Thermo Scientific Forma FDE40040FARK
Description
Forma FDE -40°C ultra-low temperature freezer packages include one ULT freezer and two shelves of sliding drawer racks and boxes.
Package includes:
- One Thermo Scientific Forma FDE -40°C Ultra-Low temperature freezer
- 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
H-Drive Compressor | |
400 Boxes | |
Polyurethane Foam (Insulation), Stainless Steel (Interior) | |
5 | |
2 | |
-10°C to -40°C | |
19.4 cu. ft. | |
115V, 60Hz | |
NEMA 5-20 | |
400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers |
1 Outer, 4 Inner | |
Water-Blown Foam | |
Alarm, Recorder | |
8 | |
Upright | |
cULus | |
549 L | |
115 V | |
38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1cm) |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.