Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Forma™ Forma™ FDE Series -40°C Ultra-Low Temperature Freezer Package with Racks and Boxes Available on GSA/VA Contract for Federal Government customers only.

Forma™ FDE -40°C ultra-low temperature freezer package includes one ULT freezer and two shelves of sliding drawer racks and boxes

Manufacturer:  Thermo Scientific™ Forma™ FDE50040FARK

 View more versions of this product

Catalog No. FDE540FARK


Add to cart

Description

Description

Forma™ FDE -40°C ultra-low temperature freezer packages include one ULT freezer and two shelves of sliding drawer racks and boxes.

Package includes:

  • One Thermo Scientific Forma FDE -40°C Ultra-Low temperature freezer
  • 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

H-Drive Compressor
500 Boxes
Polyurethane Foam (Insulation), Stainless Steel (Interior)
5
2
-10°C to -40°C
24.1 cu. ft.
115V, 60Hz
NEMA 5-20
500 box capacity freezer, 10 sliding drawer racks, 250 2-inch boxes with 100-count cell dividers
1 Outer, 4 Inner
Water-Blown Foam
Alarm, Recorder
10
Upright
cULus
682 L
115 V
38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1cm)
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit