Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Forma™ FDE Series Ultra-Low Temperature Freezer Package with Racks and Boxes
GSA_VA

Forma™ FDE ultra-low temperature freezer package includes one ULT freezer and two shelves of sliding drawer racks and boxes

Manufacturer:  Thermo Scientific™ FDE30086FARK

 View more versions of this product

Catalog No. FDE386FARK


Add to cart
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Includes: 300 box capacity freezer, 6 sliding drawer racks, 150 2-inch boxes with 100-count cell dividers

Description

Description

Part of the Standard Performance (STP) family, Thermo Scientific™ Forma™ FDE ultra-low temperature freezer packages include one ULT freezer and two shelves of sliding drawer racks and boxes.

Package includes:

  • One Thermo Scientific Forma FDE Ultra-Low temperature freezer
  • 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Ultra-Low Freezer, Upright
422 L
1 Outer, 4 Inner
Water-Blown Polyurethane Foam
2
Boxes (300)
Upright
38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm)
NEMA 5-20
115 V 60 Hz
14.9 cu. ft.
-50°C to -86°C
5
Stainless Steel
6
cULus
300 box capacity freezer, 6 sliding drawer racks, 150 2-inch boxes with 100-count cell dividers
Alarm, Recorder
115 V
H-Drive Compressor
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit