Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Forma™ FDE Series Ultra-Low Temperature Freezer Package with Racks and Boxes
Forma™ FDE ultra-low temperature freezer package includes one ULT freezer and two shelves of sliding drawer racks and boxes
Supplier: Thermo Scientific™ FDE30086FDRK
Includes: 300 box capacity freezer, 6 sliding drawer racks, 150 2-inch boxes with 100-count cell dividers
Description
Part of the Standard Performance (STP) family, Thermo Scientific™ Forma™ FDE ultra-low temperature freezer packages include one ULT freezer and two shelves of sliding drawer racks and boxes.
Package includes:
- One Thermo Scientific Forma FDE Ultra-Low temperature freezer
- 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)
Specifications
Ultra-Low Freezer, Upright | |
422 L | |
Outer (1), Inner (4) | |
Water-Blown Polyurethane Foam | |
2 | |
Upright | |
38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm) | |
NEMA 6-15 | |
208 - 230 V 60 Hz | |
Boxes (300) |
14.9 cu. ft. | |
-50°C to -86°C | |
5 | |
Stainless Steel | |
cULus | |
300 box capacity freezer, 6 sliding drawer racks, 150 2-inch boxes with 100-count cell dividers | |
Alarm, Recorder | |
208/230 V | |
H-drive | |
6 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction