Learn More
Thermo Scientific Forma FDE Series Ultra-Low Temperature Freezer Package with Racks, Boxes, and Chart Recorder
Forma FDE ultra-low temperature freezer package includes one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed chart recorder
$23360.00 - $27986.00
Includes: 500 box capacity freezer, 10 sliding drawer racks, 250 2-inch boxes with 100-count cell dividers, and factory-installed chart recorder
Catalog Number | Mfr. No. | Dimensions (L x W x H) Exterior | Includes | Certifications/Compliance | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W x H) Exterior | Includes | Certifications/Compliance | Price | Quantity & Availability | |||
FDE586FARCR
![]() |
Thermo Scientific
FDE50086FARCR |
38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1 cm) | 500 box capacity freezer, 10 sliding drawer racks, 250 2-inch boxes with 100-count cell dividers, and a factory installed chart recorder | cULus |
Each for $23,360.00
|
|
FDE586FDRCR
![]() |
Thermo Scientific
FDE50086FDRCR |
38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1 cm) | 500 box capacity freezer, 10 sliding drawer racks, 250 2-inch boxes with 100-count cell dividers, and a factory installed chart recorder | cULus |
Each for $23,360.00
|
|
FDE686FARCR
![]() |
Thermo Scientific
FDE60086FARCR |
38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm) | 600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividers, and a factory installed chart recorder | cULus |
Each for $27,848.00
|
|
FDE686FDRCR
![]() |
Thermo Scientific
FDE60086FDRCR |
38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm) | 600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividers, and a factory installed chart recorder | cULus |
Each for $27,986.00
|
|
Description
Part of the Standard Performance (STP) family, Thermo Scientific Forma FDE ultra-low temperature freezer packages include one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed chart recorder.
Package includes:
- One Thermo Scientific Forma FDE Ultra-Low temperature freezer
- 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)
- Factory-installed chart recorder
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.