Learn More
Thermo Scientific™ Forma™ FDE Series Ultra-Low Temperature Freezer Package with Racks, Boxes, and CO2 Back-up System
Forma™ FDE ultra-low temperature freezer package includes one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed CO2 back-up system
Manufacturer: Thermo Scientific™ FDE40086FARCO
Includes: 400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, and factory-installed CO2 back-up system
Description
Part of the Standard Performance (STP) family, Thermo Scientific™ Forma™ FDE ultra-low temperature freezer packages include one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed CO2 back-up system.
Package includes:
- One Thermo Scientific Forma FDE Ultra-Low temperature freezer
- 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)
- Factory-installed CO2 back-up system (CO2 tank not included)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
19.4 cu. ft. | |
cULus | |
38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1 cm) | |
115 V 60 Hz | |
400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, and a factory installed CO2 backup system | |
Polyurethane Foam (Insulation), Stainless Steel (Interior) | |
5 | |
8 | |
Upright | |
Ultra-Low Freezer, Upright |
549 L | |
H-Drive Compressor | |
1 Outer, 4 Inner | |
400 Boxes | |
Water-Blown Foam | |
Alarm, Recorder | |
NEMA 5-20 | |
2 | |
-50°C to -86°C | |
115 V |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.