Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Forma™ FDE Series Ultra-Low Temperature Freezer Package with Racks, Boxes, and CO2 Back-up System
Forma™ FDE ultra-low temperature freezer package includes one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed CO2 back-up system
Supplier: Thermo Scientific™ FDE50086FARCO
Includes: 500 box capacity freezer, 10 sliding drawer racks, 250 2-inch boxes with 100-count cell dividers, and factory-installed CO2 back-up system
Description
Part of the Standard Performance (STP) family, Thermo Scientific™ Forma™ FDE ultra-low temperature freezer packages include one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed CO2 back-up system.
Package includes:
- One Thermo Scientific Forma FDE Ultra-Low temperature freezer
- 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)
- Factory-installed CO2 back-up system (CO2 tank not included)
Specifications
Ultra-Low Freezer, Upright | |
682 L | |
Outer (1), Inner (4) | |
Water-Blown Polyurethane Foam | |
2 | |
Upright | |
38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1 cm) | |
NEMA 5-20 | |
115 V 60 Hz | |
Boxes (500) |
24.1 cu. ft. | |
-50°C to -86°C | |
5 | |
Stainless Steel | |
cULus | |
500 box capacity freezer, 10 sliding drawer racks, 250 2-inch boxes with 100-count cell dividers, and a factory installed CO2 backup system | |
Alarm, Recorder | |
115 V | |
H-drive | |
10 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction