Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Forma™ FDE Series Ultra-Low Temperature Freezers PROMO

Thermo Scientific™ Forma™ FDE Series Ultra-Low Temperature Freezers feature reduced energy usage, a simplified touchscreen interface, four capacities, and an ergonomic cabinet design.

$10200.00

Specifications

Connectivity Thermo Scientific™ DeviceLink™ Hub Compatible
Defrost Manual
Temperature Range -50° to -86°C
Display HIC 5.6 in. 7-segment display with capacitive touch buttons
Door Style 1 outer, 4 inner
View More Specs

Products 2
Catalog Number Mfr. No. Holds Plug Type Price Quantity & Availability  
Catalog Number Mfr. No. Holds Plug Type Price Quantity & Availability  
FDE686FATI
View Documents
Thermo Scientific™
FDE60086FATI
600 2-inch boxes NEMA 5-20 Each for $10,200.00
Add to cart
 
FDE686FDTI
View Documents
Thermo Scientific™
FDE60086FDTI
600 2-inch boxes NEMA 6-15 Each for $10,200.00
Add to cart
 
Description

Description

Performance

  • Powered by H-drive's hydrocarbon technology, these systems save up to 25% in energy usage and heat rejection over conventional refrigerant ultra-low freezers1
  • Designed for daily usage, recovers cabinet temperature 20% faster after opening the door.2
  • A quiet sound output below 53 dBA, enables the freezer to come out of the hallway and into the lab
  • Meets ±10°C validation protocols at -80°C with strong peak variation and steady-state temperature variation
  • Natural hydrocarbon refrigerants reduce system operating stresses promoting outstanding reliability and worry-free sample protection

User Friendly

  • The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6 in. display
  • Four capacities (300, 400, 500 and 600 2-inch box) to accommodate a variety of storage needs and lab footprint specifications
  • All models contain four inner doors allowing for easy sample access without exposing greater freezer content to ambient conditions
  • Improved customer convenience with new ergonomically designed handle, high contrast eye-level display, and comfortable easy-access shelf locations.
  • Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
  • Security features including alarm settings and padlock-compatible doors


Sustainability

  • Manufactured in an award-winning, zero-waste to landfill facility
  • Lower HVAC costs as a result of less heat emission into the environment
  • Natural refrigerants and water-blown foam insulation, making the Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), the European Union's F-Gas and other sustainability standards


Footnotes:

  1. Internal data comparing 11.2 kWh/day to UXF600 = 14.9 kWh/day. Data on file.
  2. Typical freezer test data based on internal testing in ambient temperature at 20°C; Typical standard validation protocol of ±10°C.
Specifications

Specifications

Thermo Scientific™ DeviceLink™ Hub Compatible
-50° to -86°C
1 outer, 4 inner
R290 (1st stage), R170 + R290 mix (2nd stage)
3
Warranty varies by country, please contact us for details
Manual
HIC 5.6 in. 7-segment display with capacitive touch buttons
Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
Yes
Smart-Vue Compatible
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit