Thermo Scientific™ Forma™ Series II 3110 Water-Jacketed CO2 Incubators Available on GSA/VA Contract for Federal Government customers only.

Precisely control the CO2 and temperature with Thermo Scientific™ Forma™ Series II 3110 Water-Jacketed CO2 Incubators.

Manufacturer: Thermo Scientific™ 3121

 View more versions of this product

Catalog No. 13-998-077

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Width (English) Exterior 26 in.
    Length (Metric) Exterior 63.5cm
    Height (English) Interior 26.8 in.
    Height (Metric) Interior 68.1cm
    Depth (Metric) Interior 50.8cm
    Net Weight (Metric) 120.2kg
    Shipping Weight (Metric) 147kg
    Width (English) Shelf 18.5 in.
    Voltage 230V
    Cabinet Material 18-gauge, cold-rolled steel
    Capacity (English) 6.5 cu.ft.
    Item Description CO2; IR Sensor; 230V
    Oxygen Control None
    Relative Humidity Ambient to 95% at 37°C
    Temperature Range (Metric) Ambient +5° to 55°C
    Height (English) Exterior 39.5 in.
    Chamber Material Polished stainless-steel interior with coved corners
    Height (Metric) Exterior 110.3
    Width (Metric) Exterior 66cm
    Length (English) Exterior 25 in.
    Depth (English) Interior 20 in.
    Width (English) Interior 21.3 in.
    Width (Metric) Interior 54.1cm
    Net Weight (English) 265 lb.
    Shipping Weight (English) 324 lb.
    Shelves 4/17 [Supplied/Max.]
    Length (English) Shelf 18.5 in.
    Length (Metric) Shelf 47cm
    Width (Metric) Shelf 47cm
    CO2 Concentration Range 0 to 20%
    Amperage 2A
    Data Outputs Optional
    CO2 Concentration Control IR Sensor
    Hertz 50/60Hz
    CO2 Sensor Technology IR
    Capacity (Metric) 184L
    Shelf Material Stainless-steel
    Dimensions (D x W x H) Interior 20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1cm)
    Capacity 6.5 cu.ft., 184L
    Electrical Requirements 230V 50/60Hz
    O2 Sensor Technology None
    Ports Chamber thru-wall access port

    Precisely control the CO2 and temperature with Thermo Scientific™ Forma™ Series II 3110 Water-Jacketed CO2 Incubators, which combine precise control with a choice of TC or IR sensors. Featuring superior parameter recovery characteristics with innovative, continuous contamination control technology.

    Performance

    • Validatable in-chamber HEPA air filtration system maintains Class 100 air quality
    • Enviro-Scan™ microprocessor control
    • Setpoints and calibration: Temperature, overtemperature, CO2, O2
    • Audio/visual alarms with alarm silence
    • Configure Audible On/Off, Access Code, HEPA Filter Change Reminder, RS-485 Interface, Automatic Tank Selector, Audible/Visual Alarms, Display Temp/RH (selectable), Display CO2/O2 (selectable)

    Construction

    • Durable triple-wall cabinet construction ensures optimal temperature uniformity
    • Exclusive, heated dual pane inner glass door minimizes condensation, enables faster temperature recovery
    • CFC-free foam insulated outer door (field-reversible)
    • Magnetic outer door gasket
    • Accessory outlet
    • Alarm contacts (NO, NC, COM)

    Ordering Information:

    Options include choice of CO2 sensors, reversible door swings and a host of options including available oxygen control, relative humidity monitoring, antimicrobial copper interiors, datalogging and IQ/OQ documentation kits.

    Compatible with:

    • Chamber cooling coil (190645)
    • Copper interior kits (1900095, 190870, 190656)
    • Roller bases and stands (190648, 190647)
    • Built-in gas guards (190640)
    • Factory-installed data outputs (190544, 190523, 190512, 190543)
    • Replacement HEPA filters and cleaning kits (760207, 190868, 1900067, 190869, 190651)
    • Two-stage gas regulators (965010, 961027)
    • Incubator interior components (190608, 190670, 19000056, 237020, 237016, 190884, 190879, 1900057, 190725)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit