Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Forma™ Steri-Cycle™ CO2 Incubators Available on GSA/VA Contract for Federal Government customers only.

Eliminate unwanted airborne contaminants with the on-demand, high-temperature sterilization of Thermo Scientific™ Forma™ Steri-Cycle™ CO2 Incubators.

Manufacturer:  Thermo Scientific™ 381

 View more versions of this product

Catalog No. 13-998-089


  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Specifications

Description

Eliminate unwanted airborne contaminants with the on-demand, high-temperature sterilization of Thermo Scientific™ Forma™ Steri-Cycle™ CO2 Incubators, which offer precise temperature control and choice of TC (thermal conductivity) or IR (infrared) sensor, as well as a convenient high-temperature decontamination cycle. Our reliable direct-heat Steri-Cycle CO2 incubator features a unique in-chamber HEPA air filtration system, which provides continuous protection against unwanted airborne contaminants, along with an on-demand, high-temperature sterilization cycle that simplifies routine cleaning.

Performance

  • Approximate cycle length: 14 hr.
  • Optimized airflow system will not interfere with samples or incubator function
  • Optional built-in VOC filtration system removes volatile organic vapors
  • In-chamber HEPA air filtration continuously removes particulates for Class 100 quality conditions
  • On-demand 140°C sterilization cycle eliminates contamination from internal surfaces
  • Audible alarm activates if outer door is opened during the cycle or if temperature reaches 60°C (140°F) or greater
  • Heat-resistant TC sensor can be left in place during the cycle
  • HEPA filter and IR sensor are easily removed
  • Access code prevents accidental initiation of the cycle

Microprocessor Control

  • Alphanumeric messaging center clearly displays temperature, CO2 and (optional) RH parameters
  • Audio/visual alarms with silence button
  • Setpoints for temperature, overtemperature, CO2
  • Configurable audible ON/OFF, access code, HEPA filter change reminder, remote alarm contacts, tracking low temp and high and low CO2 alarms

Construction

  • Polished stainless-steel interior with coved corners is easy to clean
  • Sturdy stainless-steel shelves and supports can be removed without tools
  • Microbiological filters on gas inlet and sample ports are easily accessible
  • Removable inner door gasket adjusts continually to ensure tight seal

Ordering Information:

Options include: choice of CO2 sensors, reversible door swings, relative humidity monitoring, antimicrobial copper interior, automatic gas tank switchers, datalogging capability, IQ/OQ documentation kits.

Description & Specifications

Specifications

Polished stainless-steel interior with coved corners
0 to 20%
Water Pan
Ambient +5° to 50°C
100.3cm
66.8cm
63.5cm
68.1cm
50.8cm
54.1cm
117.9kg
142.9kg
18.5 in.
230V
Optional
50/60Hz
6.5 cu. ft.
Stainless-steel
20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1cm)
230V 50/60Hz
Forma Steri-Cycle CO2 Incubator
12 hours total cycle, 140C
IR
Ambient to 95% at 37°C
39.5 in.
26.3 in.
25 in.
26.8 in.
20 in.
21.3 in.
260 lb.
315 lb.
4/15 [Supplied/Max.]
47cm
4.4A
18-gauge, cold-rolled steel
Chamber thru-wall access port with filter
184L
UL, cUL, CE
6.5 cu. ft., 184L
25 x 26.3 x 39.5 in. (63.5 x 66.8 x 100.3cm)
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit