Thermo Scientific™ Forma™ Steri-Cycle™ CO2 Incubators

Eliminate unwanted airborne contaminants with the on-demand, high-temperature sterilization of Thermo Scientific™ Forma™ Steri-Cycle™ CO2 Incubators.

Manufacturer: Thermo Scientific™ 201370

 View more versions of this product

Catalog No. 20-137-0

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Description Forma Steri-Cycle CO2 Incubator, Dual Stack
    Height (English) Interior 26.8 in.
    Height (Metric) Exterior 100.3cm
    Length (English) Exterior 25 in.
    Length (Metric) Exterior 63.5cm
    Height (Metric) Interior 68.1cm
    Shelves Stainless steel
    Hertz 50/60Hz
    Capacity (Metric) 184L
    Certifications/Compliance UL, cUL, CE
    Dimensions (L x W x H) Exterior 25 x 26.3 x 39.5 in. (63.5 x 66.8 x 100.3cm)
    Temperature Range (Metric) Ambient +5° to 50°C
    Chamber Material Polished stainless-steel interior with coved corners
    Depth (English) Interior 20 in.
    Shipping Weight (English) 315 lb.
    CO2 Concentration Range 0 to 20%
    Shelf Material Stainless-steel
    Humidity Delivery Water Pan
    Width (Metric) Exterior 66.8cm
    Width (Metric) Interior 54.1cm
    Net Weight (Metric) 117.9kg
    CO2 Sensor Technology TC
    Capacity 6.5 cu.ft., 184L
    Depth (Metric) Interior 50.8cm
    Net Weight (English) 260 lb.
    Shipping Weight (Metric) 142.9kg
    Width (English) Exterior 26.3 in.
    Disinfection Time 12 hours total cycle, 140C
    Cabinet Material 18-gauge, cold-rolled steel
    Electrical Requirements 115V 50/60Hz
    Relative Humidity Ambient to 95% at 37°C
    Height (English) Exterior 39.5 in.
    Width (English) Interior 21.3 in.
    Voltage 115V
    Capacity (English) 6.5 cu. ft.
    Dimensions (D x W x H) Interior 20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1cm)

    Eliminate unwanted airborne contaminants with the on-demand, high-temperature sterilization of Thermo Scientific™ Forma™ Steri-Cycle™ CO2 Incubators, which offer precise temperature control and choice of TC (thermal conductivity) or IR (infrared) sensor, as well as a convenient high-temperature decontamination cycle. Our reliable direct-heat Steri-Cycle CO2 incubator features a unique in-chamber HEPA air filtration system, which provides continuous protection against unwanted airborne contaminants, along with an on-demand, high-temperature sterilization cycle that simplifies routine cleaning.

    Performance

    • Approximate cycle length: 14 hr.
    • Optimized airflow system will not interfere with samples or incubator function
    • Optional built-in VOC filtration system removes volatile organic vapors
    • In-chamber HEPA air filtration continuously removes particulates for Class 100 quality conditions
    • On-demand 140°C sterilization cycle eliminates contamination from internal surfaces
    • Audible alarm activates if outer door is opened during the cycle or if temperature reaches 60°C (140°F) or greater
    • Heat-resistant TC sensor can be left in place during the cycle
    • HEPA filter and IR sensor are easily removed
    • Access code prevents accidental initiation of the cycle

    Microprocessor Control

    • Alphanumeric messaging center clearly displays temperature, CO2 and (optional) RH parameters
    • Audio/visual alarms with silence button
    • Setpoints for temperature, overtemperature, CO2
    • Configurable audible ON/OFF, access code, HEPA filter change reminder, remote alarm contacts, tracking low temp and high and low CO2 alarms

    Construction

    • Polished stainless-steel interior with coved corners is easy to clean
    • Sturdy stainless-steel shelves and supports can be removed without tools
    • Microbiological filters on gas inlet and sample ports are easily accessible
    • Removable inner door gasket adjusts continually to ensure tight seal

    Ordering Information:

    Options include: choice of CO2 sensors, reversible door swings, relative humidity monitoring, antimicrobial copper interior, automatic gas tank switchers, datalogging capability, IQ/OQ documentation kits.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit