Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Forma™ Steri-Cycle™ i160 Tri-Gas CO2 Incubators Available on GSA/VA Contract for Federal Government customers only.

Achieve your next breakthrough. This CO2 incubator delivers the performance reliability, ease of operation, and value required to support a range of culturing needs.

Manufacturer:  Thermo Scientific™ 51030388

 View more versions of this product

Catalog No. 13-998-145


  Check Availability
Add to cart

Specifications

Description

Achieve your next breakthrough. The Thermo Scientific™ Forma™ Steri-Cycle™ i160 CO2 incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next.
Better solutions for optimal cell growth. Get added culturing flexibility with our CO2 incubators with variable oxygen control (tri-gas).

Direct Heat Chamber 
  • 165L electropolished stainless steel chamber with compact footprint, easily stackable 
  • Adjustable, perforated shelving 
  • Reversible exterior door for added flexibility
THRIVE  Active Airflow  
  • In-chamber fan gently distributes clean, humidified air throughout the chamber ensuring  homogeneous conditions 
  • Fast recovery of all parameters ten minutes or less for stable culturing conditions 
  • Auto-stop function disables fan operation during door openings to minimize air exchange
ISO 5 HEPA Filtration 
  • In-chamber HEPA continuously filters the entire chamber air volume every 60 seconds
  • ISO 5 clean room air quality is achieved in the culture chamber within five minutes
  • Continuous protection by minimizing ability for contaminants to settle on interior surfaces
Protected Humidity Reservoir 
  • Directly heated water reservoir provides stable high relative humidity levels, preventing culture desiccation 
  • Condensation free inner chamber, prevents a breeding ground for contaminant
  • 5X faster humidity recovery than traditional water pan designs 
In situ sensors and probes
  • Dual temperature probes  for over temperature protection with operational back up
  • Choice of thermal conductivity (TC) with rh compensation or single beam, dual wavelength infrared (IR) CO2 sensor
  • O2 control ranges 1 to 21% (hypoxic) and 5 to 90% (hyperoxic)
Steri-Run, high temperature defection cycle 
  • Overnight cycle simplifies cleaning and eliminates the need for separate autoclaving of parts
  • 180°C cycle assures uniform 6-log sterilization on all chamber surfaces
Intuitive, interactive iCAN™ Touchscreen Control
  • Bright, door-mounted display for easy accessibility and viewing
  • Selectable languages simplify operation: English, Spanish, German, French, Italian, Japanese and Mandarin
Description & Specifications

Specifications

electropolished stainless steel
1 to 20%
±0.1°C
Integrated reservoir
3°C above ambient to 55°C
905mm
637mm
790mm
607mm
576mm
470mm
83kg
98kg
18.3 in.
16.7 in.
120V
USB, and optional 4-20mA
22/66 lb.
±0.1°C
42mm access port, rear left
165L
Stainless steel
CE, CSA
Under 12 hours
IR sensor
IR sensor
>93% @ 37°C
35.6 in.
25.1 in.
31.1 in.
23.9 in.
22.7 in.
18.5 in.
183 lb.
216 lb.
3 standard/10 maximum
465mm
423mm
4.6A during incubation, 8.3A during sterilization
18 gauge, cold-rolled steel, powder coated
10/30kg
50/60Hz
5.8. cu. ft.
3 standard/10 maximum
60w during incubation, 112w during sterilization
Forma Steri-cycle i160 CO2 incubator single chamber
Promotions

Promotions

  • Thermo Scientific
    Purchase a new Thermo Scientific™ Forma™ Steri-Cycle™ i160 CO2 Incubator with THRIVE active airflow and get a complimentary HEPA chamber filter and an additional shelf. This is an NLSU exclusive offer. You must apply and qualify for the program to be eligible.

    06-30-2017

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit