Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Innovating Science™ Formation of a Native Copper Mineral Deposit
Innovating Science™ Formation of a Native Copper Mineral Deposit is an activity where students will create specific environment conditions and examine the formation of native copper deposits over several days.
Supplier: Innovating Science™ IS8701
Requires : Distilled or deionized water
Description
- Kit contains enough materials for 15 groups
- Teacher’s Guide and Student Study and Analysis copymasters are included
Kit Includes:
- 200 g Copper Sulfate
- 200 g Sodium Chloride
- 30 Iron nails
- 15 Plastic vials
- 50 Filter paper discs, 10 mm
- 15 Hand magnifiers
Specifications
Product SDSs | |
White | |
13 to 20 | |
200 g Copper Sulfate, 200 g Sodium Chloride, 30 Iron nails, 15 Plastic vials, 50 Filter paper discs, 10mm, 15 Hand magnifiers, Materials Needed but not Supplied: Distilled or deionized water | |
11.875 x 9 x 4.25 in. |
Earth Science | |
7 to 14 | |
Science Education | |
1 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction