Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Forward Vision ADA Workstation
Constructed of hardwoods, oak veneers and ADA compatible.
Supplier: Diversified Spaces™ 2956KFLADA
Description
- Designed to be used by four students
- Consists of 1 in. thick solid epoxy resin top
- Rubber base molding on desk
- Durable chemical resistant UV finish
- SEFA compliant and MAS Certified Green
- Two GFI protected AC duplex receptacles
Specifications
ADA Workstation | |
Without sink | |
Door/Drawer cabinet | |
Red Oak |
127 x 243.8 x 86.36 cm (50 x 96 x 34 in.) | |
Solid epoxy resin top | |
Limited Lifetime |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction