Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Forward Vision Mobile Table
Designed by taking our most popular work station and making it into a mobile table. The Forward Vision Mobile Table provides flexibility in the classroom by reconfiguring your space.
Supplier: Diversified Spaces™ FVT304
Description
- Legs and aprons are finished with chemical resistant, earth-friendly UV finish
- Aprons feature heavy-duty, 13 gauge steel corner braces
- 2.25 in. square legs with 5/16 in. hanger bolts are attached to apron with nuts and washers
- Industrial locking casters
- Top Surface: 3/4 in. Phenolic
Specifications
Mobile Classroom Workstation | |
Yes | |
No | |
Classroom Flexibility by Reconfiguring The Space. | |
44 in. | |
30 in. | |
3/4 in. | |
Solid Oak |
Phenolic Top | |
Phenolic | |
No | |
MAS Green | |
Limited Lifetime | |
Forward Vision Table with Phenolic top | |
213 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction