Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foss™ Soxtec™/Hydrotec™ 8000 System For Total Fat Analysis

Fast and versatile system with one integrated procedure

Specifications

Certifications/Compliance CE
View More Specs

Includes: Hydrotec 8000 System: hydrolysis beaker, 4 capsule holders (6 position), tongs, weighing support, cotton, docking tool for capsules, extension pipe, 1 set of hydrocap (60/set), 1 spare float, owners guide, application note, spare parts manual, user manual and quick guide

Products 1
Catalog Number Mfr. No. For Use With (Application) Includes Product Type Quantity Price Quantity & Availability  
Catalog Number Mfr. No. For Use With (Application) Includes Product Type Quantity Price Quantity & Availability  
TC60048655
View Documents
Foss™
60048655
For total fat analysis Inert material filter Hydrocap 240/Set This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

  • System has hydrolysis unit, extraction unit and hydrocaps
  • Simplified process for total fat analysis
  • Improves safety and reduces cost

Hydrotec™ 8000 Hydrolysis Unit

  • Performs acid hydrolysis prior to solvent extraction
  • Holds two 6-place sample holders with folding action
  • Automatic addition and rinsing of sample
  • No touching or mixing of samples is ensured with batch handling tools
  • Sample size: 0.5 to 2g, range: 0.1 to 100% fat in combination with extraction
  • 100 to 120VAC or 220 to 240VAC, depending on version, 50/60 Hz
  • Power: 1660w (120VAC version), 1860w (230VAC version)
  • D x W x H: 340 x 430 x 310mm
Soxtec™ 8000 Extraction Unit
  • For fast, safe determination of extractable matter
  • Consists of extraction unit and control unit
  • Fully automatic for unattended operation
  • Closed solvent addition limits operator's exposure to solvent
  • Extraction cups use 70-90mL solvent, 80% of which is recovered
  • Cooling water control reduces water costs
  • No touching or mixing of samples is ensured with the batch handling tools
  • 6 hot plate positions, expandable up to 12
  • Sample size: 0.5 to 2g, range: 0.1 to 100%
  • 100 to 120VAC or 200 to 240VAC, depending on version, 50/60 Hz
  • Power: 1500w. (120VAC version), 1800w. (230VAC version)
  • D x W x H: 350 x 640 x 630mm (extraction unit)
Hydrocaps
  • For use with Hydrotec 8000 and Soxtec 8000
  • Contain filter made of inert material
  • Retain fat during hydrolysis and release during extraction
  • Available as 60/set or 240/set

Certifications

CE marked

Specifications

Specifications

CE
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit