Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fotodyne™ FOTO/UV 15, 21 and 26 Transilluminators

For excitation of DNA gels containing UV-sensitive stains/dyes such as ethidium bromide (EtBR) and EtBR-substitutes

Manufacturer:  Fotodyne™ 33045

 View more versions of this product

Catalog No. F3-3045

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Includes: All models include UV-blocking eyeglasses.

Description

Description

Two sizes save valuable bench space and are easy to maneuver while offering uniform illumination over entire filter glass area.

Analytical Intensity

  • Full-intensity operation
  • Provides nanogram level sensitivity at 312nm for DNA analytical work
Preparative Intensity
  • Option to operate at 1/3 intensity
  • Provides enough sensitivity, but greatly reduces the risk of damage to DNA
Common Features
  • UviClear™ UV Transparent Glass Protector - allows user to place gels directly on the UviClear, cut out bands without damaging the transilluminator filter glass
  • Matte-black top reduces ambient light reflection
  • Standard (four) 8w 312nm bulbs
  • Cooling fan

Order Info

Approximate L x W x H: 12 x 13.4 x 4 in. (30.5 x 34 x 10.2cm). Wt., 23 lb. (10.4kg)

Specifications

Specifications

21 x 26cm
60Hz
UV Transilluminator
Excitation of DNA gels containing UV-sensitive stains or dyes such as ethidium bromide and EtBR-substitutes
10.16cm
12 in.
UV
8w
312nm
21 x 26cm
120V 60Hz
120V
4 in.
13.4 in.
8.26 x 10.23 in.
UviClear™ UV transparent glass protector
Preparative and analytical
4.0
30.5cm
34cm
12 x 13.4 x 4 in. (30.5 x 34 x 10.16cm)
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit