Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Woodcrafts™ Four-Book Compartment Oak Table with No Top: Leg Brace Option Products for Science Education Available on GSA/VA Contract for Federal Government customers only.

Finished with a chemical resistant, earth-friendly UV finish.

$779.00 - $851.00

Specifications

Top Style No Top
Options Available Leg brace
Includes 2-book compartments and leg braces
Material Wood (Red Oak)
Height (English) Storage Area 3.875 in.
View More Specs

Products 4
Catalog Number Mfr. No. Height (English) Depth (English) Width (English) Price Quantity & Availability  
Catalog Number Mfr. No. Height (English) Depth (English) Width (English) Price Quantity & Availability  
S38226 Available on GSA/VA Contract for Federal Government customers only. Products for Science Education View Documents Diversified Woodcrafts™
C7110K30L
30 in. 42 in. 48 in. Each for $779.00
Add to cart
 
S47206 Available on GSA/VA Contract for Federal Government customers only. Products for Science Education View Documents Diversified Woodcrafts™
C7400K30L
30 in. 42 in. 72 in. Each for $851.00
Add to cart
 
S47241 Available on GSA/VA Contract for Federal Government customers only. Products for Science Education View Documents Diversified Woodcrafts™
C7800K30L
30 in. 42 in. 54 in. Each for $796.00
Add to cart
 
S47257 Available on GSA/VA Contract for Federal Government customers only. Products for Science Education View Documents Diversified Woodcrafts™
C7900K30L
30 in. 42 in. 60 in. Each for $834.00
Add to cart
 
Description

Description

  • 4 book compartments measuring 14W x 13.625D x 3.875 in. H
  • Leg braces included
  • 2.25 in. solid square legs, with 5/16 in. hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16D x 4.5 in. H with heavy-duty 13 gauge steel corner braces
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Finished natural with a chemical resistant UV finish
  • Solid Oak Construction
  • Minimal assembly required; legs need to be attached
  • Weight capacity is 500lbs evenly distributed
  • SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

No Top
2-book compartments and leg braces
3.875 in.
Book Compartment Table
SEFA compliant and MAS Certified Green™
Leg brace
Wood (Red Oak)
14 in.
UV
No
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit