Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand Wooden Stool
Use this stool for a variety of laboratoryapplications that require sitting or for reaching items on high shelves.
Specifications
Capacity (Metric) | 136kg |
---|---|
Color | White |
Material | Wood (Hardwood) |
Product Type | Stool |
Capacity (English) | 300 lb. |
Catalog Number | Length (English) | Width (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Length (English) | Width (English) | Price | Quantity & Availability | |||||
S68909B
![]() |
16 in. | 16 in. |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
S68909D
![]() |
17 in. | 17 in. |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Natural finish
- 13 in. (33cm) diameter seat
- Fixed height
Specifications
136kg | |
Wood (Hardwood) | |
300 lb. |
White | |
Stool | |
Stool |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title