Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Four-Station Steel Workbench with Eight Horizontal Locker Openings
SCI_ED

Double-faced heavy gauged steel unit with one section construction and reinforced side panels available with or without vises in gray or black colors.

Supplier:  Diversified Spaces™ WB4BL4V

 View more versions of this product

Catalog No. S42425


Add to cart

Description

Description

  • Base consists of double-faced 20 gauge steel unit, welded and riveted throughout
  • Unit provides Eight horizontal locker openings of 53.3D x 45.72W x 38.10cm H (21 x 18 x 15 in.) dimension
  • 18 gauge steel locker doors with air vents, spring hinges, padlock hasp and knockout plug for cylinder lock
  • Steel lockers with gray baked-enamel finish
  • Maple top with 5.715cm (2.25 in.) thickness
  • SEFA compliant and MAS Certified Green
Specifications

Specifications

Black
Four vises
Limited Lifetime
137.16 x 162.56 x 84.45 cm (54 x 64 x 33.25 in.)
Metal
4-Station Steel Workbench with 8 Horizontal Locker Openings
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit