Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ FR Control 2.0™ Tan Short Sleeve T-Shirt
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- CAT 1
- Fabric/Material: 5.5 oz. Modacrylic Blend
- Proactively regulates skin temperature (± 3 degrees)
- Reduces perspiration by as much as 34%
- Stretch and flexibility to maintain a comfortable work environment
- Heat stress reduction
- Odor control
- Tagless shirt collar
- Superior moisture wicking and dry rate
- Inherently flame resistant
- FR protection will not wash/wear out
- Lightweight, breathable fabric
- Knit wrists keep sleeves in place
- Made in the USA
Specifications
Size | Large |
Material | Modacrylic Blend |
Color | Tan |
Sleeve Style | Short Sleeve |
Arc Flash Rating | 4 cal/cm2 |
Certifications/Compliance | NFPA 70E for Arc Flash, ASTM F1506 for Arc Flash, CSA Z462 for Arc Flash (Canada), OSHA 1910.269 |
For Use With (Application) | FR base layer |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction