Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bulwark™ FR Women's FR/CP Lab Coat
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Nomex™ IIIA fabric prevents clothing ignition during short-duration thermal incidents and emergency exposure to flame
- ShieldCXP repels small amounts of liquid chemicals that are either dropped or splashed on the fabric
- Nomex™ knit cuffs are fire resistant but do not provide chemical protection - these are typically covered by gloves
- Black lay-down collar
- Concealed snap front closure
- Splash-resistant side pass-through for easy inner pocket access
- Pockets include one double-stitched chest pocket and two large double-stitched lower front pockets with snap flaps
- Available in a variety of sizes
- Includes a waistband in the back for a more tailored fit
Certifications
NFPA 2112 UL-Certified
Compliance
Meets NFPA 2112 Standard on Flame Resistance Clothing for Protection of Industrial Personnel Against Short-Duration Thermal Exposure from Fire. UL certified.
Specifications
Size | 3X-Large |
Gender | Women's |
Material | Nomex IIIA |
Color | Royal Blue |
Closure Type | Snaps |
Cuff Style | Knit |
Style | Regular |
No. of Pockets | 3 |
Finish | Westex ShieldCXP Chemical Splash Protection |
Size (English) Chest | 49.5 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction